Flat Shipping

Flat Shipping at €24.99 + VAT

PROGRESS LIGHTING P5773-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHG

PROGRESS LIGHTING P5773-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W

Item: CT8AHG Model: P5773-20Cross Ref: 44MJ33
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€187.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLantern
Fixture Housing ColorBrown
Fixture Mounting LocationWall
Fixture Wattage100 W
Height13 1/2"
Housing MaterialAluminum
Lamp IncludedNo
Length5 3/4"
Lighting TechnologyIncandescent
Voltage120V AC
Width5 3/4"
Height (in.)13 1/2"
Length (in.)5 3/4"
StandardsCUL, UL

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)34.29
Ship length (cm)14.61
Ship width (cm)14.61
Country of OriginCN

Product Variants

ProductModelFixture WattageHeightLighting TechnologyFixture Housing ColorFixture Mounting LocationHousing FinishMountingLumens Per WattPrice
PROGRESS LIGHTING P5756-31 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent | CT8AHB P5756-31100 W10 1/4"IncandescentBlackWallPaintedWall-€92.40
PROGRESS LIGHTING P5863-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHC P5863-20100 W16"IncandescentAntique BronzeWallAntique BronzeWall-€154.05
PROGRESS LIGHTING P6053-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHD P6053-20100 W12.188"IncandescentAntique BronzeWallAntique BronzeWall-€183.34
PROGRESS LIGHTING P5684-31 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHE P5684-31100 W30 3/4"IncandescentBlackWallPaintedWall-€228.69
PROGRESS LIGHTING P5683-31 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHF P5683-31100 W16"IncandescentBlackWallPaintedWall-€211.32
PROGRESS LIGHTING P5777-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHH P5777-20100 W12 3/4"IncandescentAntique BronzeWallAntique BronzeWall-€160.09
PROGRESS LIGHTING P5863-31 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W | CT8AHJ P5863-31100 W16"IncandescentBlackWallPaintedWall-€180.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROGRESS LIGHTING P5773-20 Wall Lantern, 100 W Fixture Watt, 120VAC, Incandescent, 41 to 100 W
€187.37 /unit