Flat Shipping

Flat Shipping at €24.99 + VAT

PROCON 115B240F31BA 250 Rotary Vane Pump, 1/2 Inch Inlet/Outlet Nptf, 260 Gph Max. Flow, Stainless Steel

Item: CT7ZZL Model: 115B240F31BA 250Cross Ref: 5JKD6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Vane Pump
Body MaterialStainless Steel
Built-inRelief Valve
By-passYes
Bypass IncludedYes
Discharge Connection Size1/2"
External ReliefNot Required
Filter Rating - MaximumNot Applicable
Flow Rate - Maximum240 GPH
Flow Rate - Minimum228 GPH
Flow Rate @ 100 Psi240 GPH
Flow Rate @ 150 Psi236 GPH
Flow Rate @ 200 Psi232 GPH
Flow Rate @ 250 Psi228 GPH
Flow Rate @ 50 Psi243 GPH
For Media TypeNo
Gph240 GPH
Gph Of Water @ 100 Psi240 GPH
Gph Of Water @ 150 Psi236 GPH
Gph Of Water @ 200 Psi232 GPH
Gph Of Water @ 250 Psi228 GPH
Gph Of Water @ 50 Psi243 GPH
Hp @ 100 Psi1/2 hp
Hp @ 150 Psi3/4 hp
Hp @ 200 Psi3/4 hp
Hp @ 250 Psi1 hp
Hp @ 50 Psi1/4 hp
IncludesRelief Valve
Includes FilterNo
Inlet Size1/2"
Inlet TypeNPTF
Inlet/outlet Nptf1/2"
Max. Flow (gph)260 GPH
Max. Flow Rate240 GPH
Max. Operating Pressure150 psi , 250 psi
Max. Operating Temp.158°F
Max. Pressure250 psi
Max. Relief Pressure250 psi
Media Intake Connection Size1/2"
Min. Flow Rate (gph)228 GPH
MountingCarbonator Clamp Style
Mounting TypeCarbonator Clamp Style
Outlet Size1/2"
Outlet TypeNPTF
Overall Height3.9"
Overall Length4.1"
Overall Width4.3"
Relief Pressure Max.250 psi
Relief Valve Psi Setting200 psi
Seal MaterialCarbon, Ceramic
Shaft GradeGrade 303
Shaft MaterialStainless Steel
Shaft Outer Diameter1/2"
Vane MaterialCarbon
Viscosity - Maximum100 cPS
Compatible Motor Frame48Y NEMA
FilterNot Included
Filter CombinedNo
Max. Feet Of Head6 ft. of head
Max. Operating Temperature160°F
Max. Viscosity100 cPS
Min. Flow Rate228 GPH
Min. Operating Temperature-4°F
Nsf 169 ListedYes
Operating Temp. Range-4°F to 160°F
Port Connection1/2" NPT
Relief ValveYes
Shaft1/2" Stainless Steel
Shaft Combined1/2" 303 Stainless Steel
StandardsNSF, ROHS

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)9.91
Ship length (cm)10.41
Ship width (cm)10.92
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROCON 115B240F31BA 250 Rotary Vane Pump, 1/2 Inch Inlet/Outlet Nptf, 260 Gph Max. Flow, Stainless Steel
€232.75 /unit