PROCON 114B190F11BA 250 Pump Rotary Vane Brass, 1/2 Inch | AF2QYB 6XE93

PROCON 114B190F11BA 114B190F11BA 250 Rotary Vane Pump, Brass, 190 GPH, EPDM/Nitrile, Standard-Non External Adjust

Item: AF2QYB Model: 114B190F11BACross Ref: 6XE93
In Stock

Get it by Thursday, Jun 12

€178.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Vane Pump
Body MaterialBrass
Built-inRelief Valve
Bypass IncludedYes
DriveSlotted With Bronze Coupling 1143
Dry Suction Lift3.3 ft.
Dry Weight4.5 lbs.
External ReliefNot Required
Filter IncludedNo
Flow Rate @ 100 Psi190 GPH
Flow Rate @ 150 Psi186 GPH
Flow Rate @ 200 Psi182 GPH
Flow Rate @ 250 Psi178 GPH
Flow Rate @ 50 Psi193 GPH
Frame48Y NEMA
GradeGrade 303
Height3 4/5"
Hp3/4 hp
Hp @ 100 Psi1/3 hp
Hp @ 150 Psi1/5 hp
Hp @ 200 Psi3/4 hp
Hp @ 250 Psi3/4 hp
Hp @ 50 Psi1/4 hp
IncludesRelief Valve
Inlet Size1/2"
Inlet TypeFNPT
Length4.1"
Max. Flow Rate190 GPH
Max. Head6 ft.
Max. Motor Speed2400 RPM
Max. Operating Pressure150 psi
Max. Operating Temp.160°F
Max. Relief Pressure250 psi
Max. Viscosity100 cPS
Media TypeNo
Min. Flow Rate178 GPH
Min. Operating Temp.-4°F
Min. Rpm1000 RPM
Mounting TypeCarbonator Clamp Style
Noise Level60 dBA
Nsf CertifiedYes
Outlet Size1/2"
Outlet TypeFNPT
Ph Range6 pH
Relief Valve Pressure200 psi
RotationClockwise
Rotor MaterialStainless Steel
Seal MaterialCarbon Ceramic
Series4 Series
Shaft MaterialStainless Steel
Shaft Outside Dia.1/2"
Static Pressure100 psi
Tds Resolution5000 ppm
Valve ConfigurationStandard Non External Adjust
Valve TypeSolid Ultem
Vane MaterialCarbon
Wet Suction Lift6.6 ft.
Width3 4/5"
FilterNot Included
Filter CombinedNo
For Media TypeNo
Includes FilterNo
MountingCarbonator Mount
Nsf 169 ListedYes
Overall Height3 4/5"
Overall Length4.1"
Overall Width3 4/5"
Shaft1/2" Stainless Steel
StandardsNSF, ROHS

Shipping Info:

Ship weight (kg) 1.4895
Ship height (cm)10.97
Ship length (cm)9.73
Ship width (cm)10.41
HS code8413500090
Country of OriginUS

Product Details:

Procon 114B190F11BA rotary vane pump is a positive displacement pump used in various industrial and commercial applications, making it suitable for pumping liquids in beverage dispensers, espresso machines and water filtration systems.

Features:

  • It features self-priming to allow it to effortlessly start pumping water without external assistance, reducing setup time.
  • This pump has an internal relief valve in a non-external adjust configuration for ensuring safe operation and protecting the pump from overpressure situations.
  • It features brass housing for durability and resisting corrosion on exposed surfaces.
  • This rotary vane pump is equipped with 1/2 inch NPT inlet and outlet connections for easy integration into existing systems.
  • It comes with EPDM / nitrile elastomers for superior sealing and protection from abrasives.
  • This pump can be operated at temperatures ranging from -4 to 160 degrees F, ensuring suitability for both cold and hot applications.

Frequently Asked Questions:

Q. What safety measures should be considered when operating a rotary vane pump?

A. While operating a rotary vane pump, use protective equipment when necessary, ensure proper grounding and avoid exposure to hazardous substances.

Q. What is the power requirement for operating this rotary vane pump?

A. The maximum mechanical horsepower required for the pump is 0.75 hp (559W).

Q. Can Procon 114B190F11BA pump run dry without damage?

A. Running the pump dry for an extended period can cause damage. It is recommended to avoid running the pump without fluid, as it may lead to premature wear or failure of internal components.

Product Variants

ProductModelMounting TypeMax. Flow RateMax. Operating PressureSeal MaterialFlow Rate @ 150 PsiFlow Rate @ 200 PsiFlow Rate @ 50 PsiFlow Rate @ 100 PsiPrice
PROCON 114B240F11BA 250 Pump Rotary Vane Brass, 1/2 Inch | AF2QYC 6XE94 114B240F11BACarbonator Clamp Style240 GPH150 psiCarbon Ceramic236 GPH232 GPH243 GPH240 GPH€198.02
PROCON 114B330F11XX Pump Rotary Vane Brass, 1/2 Inch | AF2QYD 6XE95 114B330F11XXCarbonator Clamp Style330 GPH150 psiCarbon Ceramic328 GPH327 GPH331 GPH330 GPH€182.40
PROCON 114E330F11XX Rotary Vane Pump, Bolt-On, 1/2 Inch NPT, 330 GPH, Brass | CM6UTK 114E330F11XXBolt On12.5 LPM250 psiCarbon Ceramic328 GPH327 GPH331 GPH330 GPH€188.10
PROCON 104E265G12BA Rotary Vane Pump, Bolt-On, 1/2 Inch NPT, 265 GPH, Brass | CM6UTL 104E265G12BABolt On12.5 LPM60 psiCarbon Ceramic261 GPH259 GPH265 GPH263 GPH€188.11
PROCON 104B240F11BC Rotary Vane Pump, Clamp-On, 1/2 Inch NPT, 240 GPH, Brass | CM6UTM 104B240F11BCClamp On240 GPH150 psiCarbon Ceramic236 GPH232 GPH243 GPH240 GPH€168.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROCON 114B190F11BA 114B190F11BA 250 Rotary Vane Pump, Brass, 190 GPH, EPDM/Nitrile, Standard-Non External Adjust
€178.48 /unit