Flat Shipping

Flat Shipping at €24.99 + VAT

PROCON 113A070F31BA 250 Rotary Vane Pump, 3/8 Inch Inlet/Outlet Nptf, 82 Gph Max. Flow, Stainless Steel

Item: CT8AAA Model: 113A070F31BA 250Cross Ref: 6XE87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Vane Pump
Body MaterialStainless Steel
Built-inRelief Valve
By-passYes
Bypass IncludedYes
Discharge Connection Size3/8"
External ReliefNot Required
Filter Rating - MaximumNot Applicable
Flow Rate - Maximum70 GPH
Flow Rate - Minimum64 GPH
Flow Rate @ 100 Psi70 GPH
Flow Rate @ 150 Psi68 GPH
Flow Rate @ 200 Psi66 GPH
Flow Rate @ 250 Psi64 GPH
Flow Rate @ 50 Psi72 GPH
For Media TypeNo
Gph70 GPH
Gph Of Water @ 100 Psi70 GPH
Gph Of Water @ 150 Psi68 GPH
Gph Of Water @ 200 Psi66 GPH
Gph Of Water @ 250 Psi64 GPH
Gph Of Water @ 50 Psi72 GPH
Hp @ 100 Psi1/4 hp
Hp @ 150 Psi1/4 hp
Hp @ 200 Psi1/3 hp
Hp @ 250 Psi1/2 hp
Hp @ 50 Psi1/4 hp
IncludesRelief Valve
Includes FilterNo
Inlet Size3/8"
Inlet TypeNPTF
Inlet/outlet Nptf3/8"
Max. Flow (gph)82 GPH
Max. Flow Rate70 GPH
Max. Operating Pressure150 psi , 250 psi
Max. Operating Temp.158°F
Max. Pressure250 psi
Max. Relief Pressure250 psi
Media Intake Connection Size3/8"
Min. Flow Rate (gph)64 GPH
MountingCarbonator Clamp Style
Mounting TypeCarbonator Clamp Style
Outlet Size3/8"
Outlet TypeNPTF
Overall Height2.9"
Overall Length3.3"
Overall Width3.9"
Relief Pressure Max.250 psi
Relief Valve Psi Setting200 psi
Seal MaterialCarbon, Ceramic
Shaft GradeGrade 303
Shaft MaterialStainless Steel
Shaft Outer Diameter1/2"
Vane MaterialCarbon
Viscosity - Maximum100 cPS
Compatible Motor Frame48Y NEMA
FilterNot Included
Filter CombinedNo
Max. Feet Of Head6 ft. of head
Max. Operating Temperature160°F
Max. Viscosity100 cPS
Min. Flow Rate64 GPH
Min. Operating Temperature-4°F
Nsf 169 ListedYes
Operating Temp. Range-4°F to 160°F
Port Connection3/8" NPT
Relief ValveYes
Shaft1/2" Stainless Steel
Shaft Combined1/2" 303 Stainless Steel
StandardsNSF, ROHS

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)7.37
Ship length (cm)8.38
Ship width (cm)9.91
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROCON 113A070F31BA 250 Rotary Vane Pump, 3/8 Inch Inlet/Outlet Nptf, 82 Gph Max. Flow, Stainless Steel
€188.73 /unit