Flat Shipping

Flat Shipping at €24.99 + VAT

PROCON 103A100F31RA 250 Rotary Vane Pump, 3/8 Inch Inlet/Outlet Nptf, 112 Gph Max. Flow, Stainless Steel

Item: CT7ZZM Model: 103A100F31RA 250Cross Ref: 5JKD2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€150.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Vane Pump
Body MaterialStainless Steel
Built-inRelief Valve
By-passYes
Bypass IncludedYes
Discharge Connection Size3/8"
External ReliefNot Required
Filter Rating - MaximumNot Applicable
Flow Rate - Maximum100 GPH
Flow Rate - Minimum94 GPH
Flow Rate @ 100 Psi100 GPH
Flow Rate @ 150 Psi98 GPH
Flow Rate @ 200 Psi96 GPH
Flow Rate @ 250 Psi94 GPH
Flow Rate @ 50 Psi102 GPH
For Media TypeNo
Gph100 GPH
Gph Of Water @ 100 Psi100 GPH
Gph Of Water @ 150 Psi98 GPH
Gph Of Water @ 200 Psi96 GPH
Gph Of Water @ 250 Psi94 GPH
Gph Of Water @ 50 Psi102 GPH
Hp @ 100 Psi1/4 hp
Hp @ 150 Psi1/3 hp
Hp @ 200 Psi1/3 hp
Hp @ 250 Psi1/2 hp
Hp @ 50 Psi1/4 hp
IncludesRelief Valve
Includes FilterNo
Inlet Size3/8"
Inlet TypeNPTF
Inlet/outlet Nptf3/8"
Max. Flow (gph)112 GPH
Max. Flow Rate100 GPH
Max. Operating Pressure150 psi , 250 psi
Max. Operating Temp.158°F
Max. Pressure250 psi
Max. Relief Pressure250 psi
Media Intake Connection Size3/8"
Min. Flow Rate (gph)94 GPH
MountingCarbonator Clamp Style
Mounting TypeCarbonator Clamp Style
Outlet Size3/8"
Outlet TypeNPTF
Overall Height2.9"
Overall Length3.3"
Overall Width3.9"
Relief Pressure Max.250 psi
Relief Valve Psi Setting200 psi
Seal MaterialCarbon, Ceramic
Shaft GradeGrade 303
Shaft MaterialStainless Steel
Shaft Outer Diameter1/2"
Vane MaterialCarbon
Viscosity - Maximum100 cPS
Compatible Motor Frame48Y NEMA
FilterNot Included
Filter CombinedNo
Max. Feet Of Head6 ft. of head
Max. Operating Temperature160°F
Max. Viscosity100 cPS
Min. Flow Rate94 GPH
Min. Operating Temperature-4°F
Nsf 169 ListedYes
Operating Temp. Range-4°F to 160°F
Port Connection3/8" NPT
Relief ValveYes
Shaft1/2" Stainless Steel
Shaft Combined1/2" 303 Stainless Steel
StandardsROHS

Shipping Info:

Ship weight (kg) 1.008
Ship height (cm)7.37
Ship length (cm)8.38
Ship width (cm)9.91
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROCON 103A100F31RA 250 Rotary Vane Pump, 3/8 Inch Inlet/Outlet Nptf, 112 Gph Max. Flow, Stainless Steel
€150.71 /unit