Flat Shipping

Flat Shipping at €24.99 + VAT

PRO1 IAQ T721 Low Voltage Thermostat, Digital, Heat or Cool, Manual, Cool-Emergency Heat-Heat-Off, Adj | CT7ZYK

PRO1 IAQ T721 Low Voltage Thermostat, Digital, Heat or Cool, Manual, Cool-Emergency Heat-Heat-Off, Adj

Item: CT7ZYK Model: T721Cross Ref: 45KE91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Voltage Thermostat
750mv CompatibleYes
Amps1.5A
ApplicationHeat Or Cool
Automatic ChangeoverNo
Backlit Screen ColorBlue
Batteries IncludedYes
Battery BackupYes
Battery Type(2) AA Batteries
Changeover TypeManual
ColorWhite
Compatible System TypeElectric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump With Aux, Heat Pump Without Aux, Millivolt
Control TypePush Button
Dehumidification ControlNo
Depth1 7/64"
Differential Temp.+0.2°F to +2°F
Differential TypeAdjustable
Digit SizeEasy Read
DisplayLarge Character
Display TypeDigital
Dual Transformer CompatibleNo
Electrical Connection TypeHardwired
Fan SettingsAuto On
FeaturesHeat Pump
Filter Change ReminderYes
Filter IndicatorYes
Frequency50/60 Hz
Housing ColorWhite
Humidification ControlNo
Includes Positive OffYes
Key Pad LockoutNo
Low-battery IndicatorYes
Max. Control Temp.90°F
Max. Operating Temp.105°F
Maximum Operating Humidity90%
Millivolt CompatibleYes
Min. Control Temp.44°F
Min. Operating Temp.32°F
Mounting DirectionHorizontal, Vertical
Mounting LocationWall
Mounting TypeSub Base Mount
Number Of Cooling Stages (conventional System)1
Number Of Cooling Stages (heat Pump System)1
Number Of Heating Stages (conventional System)1
Number Of Heating Stages (heat Pump System)2
Output SignalNot Applicable
Overall Depth1 1/16"
Overall Height4 3/8"
Overall Width4 11/16"
Programmable FanNo
Programming CapabilityNon-Programmable
Remote Sensing CapabilityNo
ShapeSquare
Stages Cool1
System SettingsCool-Emergency Heat-Heat-Off
Temp. Sensitivity-1°F to +1°F
Temperature LimitingNo
Temperature ScaleCelsius, Fahrenheit
Temporary Program OverrideNo
Temporary Temperature HoldNo
Terminal DesignationsB, C, G, O, R, W/E, W2, Y
TypeLow Voltage
Voltage24V AC
Amperage1.5A
Maximum Control Temperature90°F
Maximum Operating Temperature105°F
Minimum Control Temperature44°F
Minimum Operating Temperature32°F
Number Of Cooling Stages - Conventional System1
Number Of Cooling Stages - Heat Pump System1
Number Of Heating Stages - Conventional System1
Number Of Heating Stages - Heat Pump System2
Stages1 H / 1 C Conventional
Stages Heat Pump2 H/1 C Heat Pump
Stages Heating/cooling1 H/1 C Conventional, 2 H/1 C Heat Pump
Temperature Differential0.2°F to 2°F
Temperature Sensitivity+/-1°F
Thermostat TypeLow Voltage

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)11.11
Ship length (cm)2.7
Ship width (cm)11.91
Country of OriginMX

Product Variants

ProductModelDisplay TypeApplicationTerminal DesignationsVoltageControl TypeDual Transformer CompatibleMounting DirectionTemperature ScalePrice
PRO1 IAQ T731W Low Voltage Thermostat, Digital | CT7ZYJ T731WDigitalHeat And Cool-24V ACPush ButtonNoHorizontal, VerticalCelsius, Fahrenheit€256.77
PRO1 IAQ T621-2 Low Voltage Thermostat, Digital, Heat or Cool, Manual, Cool-Emergency Heat-Heat-Off, Adj | CT7ZYL T621-2DigitalHeat Or CoolB, C, E, G, O, R, W2, Y24V ACPush ButtonNoHorizontal, VerticalCelsius, Fahrenheit€84.48
PRO1 IAQ T601-2 Low Voltage Thermostat, Electric Forced Air Furnaces/Gas Forced Air Furnaces/Millivolt | CT7ZYN T601-2DigitalHeat Or Cool-24V ACPush ButtonYesHorizontal, VerticalCelsius, Fahrenheit€75.92
PRO1 IAQ T501M Low Voltage Thermostat, Gas Forced Air Furnaces | CT7ZYP T501MAnalogHeat And Cool-24V ACExposed DialNoVerticalFahrenheit€54.00
PRO1 IAQ T771 Low Voltage Thermostat, Electric Forced Air Furnaces/Gas Forced Air Furnaces/Millivolt | CT7ZYZ T771DigitalHeat Or Cool-24V ACPush ButtonNoHorizontal, VerticalCelsius, Fahrenheit€77.93
PRO1 IAQ T701 Low Voltage Thermostat, Electric Forced Air Furnaces/Gas Forced Air Furnaces/Millivolt | CT7ZZA T701DigitalHeat Or Cool-18/30V ACPush ButtonNoHorizontal, VerticalCelsius, Fahrenheit€74.36
PRO1 IAQ T731WO Wireless Low Voltage Thermostat, Digital | CT7ZZC T731WODigitalHeat And Cool-18V ACPush ButtonNoHorizontal, VerticalCelsius, Fahrenheit€304.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO1 IAQ T721 Low Voltage Thermostat, Digital, Heat or Cool, Manual, Cool-Emergency Heat-Heat-Off, Adj
€104.29 /unit