PRO-LINE W/HD/ST7230 Welding Table 72x30 Inch | AA8CCY 16Y919

PRO-LINE W/HD/ST7230 Welding Table 72x30 Inch

Item: AA8CCY Model: W/HD/ST7230Cross Ref: 16Y919
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,782.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Table
ColorBeige
ConstructionSteel
Overall Depth30"
Overall Height30"
Overall Width72"
FeaturesAdjustable Station with Programmable Memory and Electric Tilt
Frame ColorBeige
Frame MaterialSteel
IncludesBase Bench with Unpainted Steel Surface
Number Of Drawers0
ProcessWelding
Work Surface FinishPowder Coated
Work Surface MaterialSteel
Work Surface PatternSolid
Work Surface Thickness1/4"

Shipping Info:

Ship weight (kg) 87.75
Ship height (cm)15.24
Ship length (cm)182.88
Ship width (cm)101.6
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightConstructionOverall DepthPrice
PRO-LINE W/HD/ST6030 Welding Table 60x30 Inch | AA8CCX 16Y918 W/HD/ST603060"30"Steel30"€1,445.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE W/HD/ST7230 Welding Table 72x30 Inch
€1,782.08 /unit