PRO-LINE MDS12 Drawer 15 W x 19-1/4 D x 12 Inch H Gray | AD9RJQ 4UJ59

PRO-LINE MDS12 Drawer 15 W x 19-1/4 D x 12 Inch H Gray

Item: AD9RJQ Model: MDS12Cross Ref: 4UJ59
In Stock

Get it by Tuesday, Jun 17

€354.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer
AssemblyUnassembled
ColorGray
Depth19 1/4"
FinishPowder Coat
Height12"
MaterialSteel
Width15"
Drawer Slide Bearing TypeRoller
For Use With60 And 72" Workstations
Frame MaterialSteel
Includes Mounting HardwareYes
Lock TypeKeyed
Metal Material Gauge16 ga.
Overall Depth19 1/4"
Overall Height12"
Overall Load Capacity100 lbs.
Overall Width15"
Product TypeDrawer
StackableYes

Shipping Info:

Ship weight (kg) 14.625
Ship height (cm)32.26
Ship length (cm)55.88
Ship width (cm)39.88
HS code9403908041
Country of OriginUS

Product Variants

ProductModelHeightColorDepthMaterialFinishAssemblyPrice
PRO-LINE MDS6-L14 Drawer 15 W x 19-1/4 D x 6 Inch H Blue | AA7MMG 16D607 MDS6-L146"Blue19 1/4"SteelPowder CoatUnassembled€247.24
PRO-LINE MDS6-A31 Drawer 15 W x 19-1/4 D x 6 Inch H Gray | AA7MMH 16D608 MDS6-A316"Gray19 1/4"SteelPowder CoatUnassembled€247.24
PRO-LINE MDS12-L14 Drawer 15 W x 19-1/4 D x 12 Inch H Blue | AA7MMJ 16D609 MDS12-L1412"Blue19 1/4"SteelPowder CoatUnassembled€350.59
PRO-LINE MDS12-A31 Drawer 15 W x 19-1/4 D x 12 Inch H Gray | AA7MMK 16D610 MDS12-A3112"Gray19 1/4"SteelPowder CoatUnassembled€350.59
PRO-LINE ECO/DS6- A31 Drawer 15 W x 19-1/4 D x 6 Inch H Gray | AA7MTV 16D746 ECO/DS6- A316"Gray19 1/4"SteelPowder CoatUnassembled€271.38
PRO-LINE ECO/DS12- A31 Drawer 15 W x 19-1/4 D x 12 Inch H Gray | AA7MTW 16D747 ECO/DS12- A3112"Gray19 1/4"SteelPowder CoatUnassembled€316.09
PRO-LINE MDS6-505T Drawer 15 W x 19-1/4 D x 6 Inch H Gray | AC3LXC 2UMT4 MDS6-505T6"Gray19 1/4"SteelPowder CoatUnassembled€243.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE MDS12 Drawer 15 W x 19-1/4 D x 12 Inch H Gray
€354.65 /unit