Flat Shipping

Flat Shipping at €24.99 + VAT

PRO-LINE MA-1-F63A31 Articulating Monitor Arm 14w x 14d x 5h Gray | AF4GYR 8WR98

PRO-LINE MA-1-F63A31 Articulating Monitor Arm 14w x 14d x 5h Gray

Item: AF4GYR Model: MA-1-F63A31Cross Ref: 8WR98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€320.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArticulating Monitor Arm
AssemblyUnassembled
ColorGray
Depth14"
FinishPowder Coat
Height5"
MaterialSteel
Width14"
Arm Reach27.5"
For Monitor Depth27 1/2"
For Monitor Width14"
For Use With60 And 72" Workstations
IncludesClip on Keyboard Tray, Mounting Bracket
Includes Mounting HardwareYes
Mount TypeMounting Bracket
Mounting LocationUpright
Overall Depth14"
Overall Height5"
Overall Load Capacity40 lbs.
Overall Width14"
Product TypeMonitor Arm

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)15.24
Ship length (cm)55.88
Ship width (cm)38.1
HS code8302500000
Country of OriginUS

Product Variants

ProductModelHeightMaterialColorDepthFinishAssemblyPrice
PRO-LINE MA1-L14 Articulating Monitor Arm 14w x 14d x 5h Blue | AA7MMN 16D613 MA1-L145"ESD, Plastic, SteelBlue14"Powder CoatUnassembled€297.01
PRO-LINE MA1-A31 Articulating Monitor Arm 14w x 14d x 5h Gray | AA7MMP 16D614 MA1-A315"ESD, Plastic, SteelGray14"Powder CoatUnassembled€297.01
PRO-LINE MA1 Articulating Monitor Arm 14 x 14 x 4h Beige | AD9RJP 4UJ58 MA14"SteelBeige14"Powder CoatUnassembled€297.01
PRO-LINE MA-1-F63L14 Articulating Monitor Arm 14w x 14d x 5h Blue | AF3PNL 8AK98 MA-1-F63L145"SteelBlue14"Powder CoatUnassembled€325.04
PRO-LINE MA-1-F63H11 Articulating Monitor Arm 14 x 14 x 5h Beige | AF3PNM 8AK99 MA-1-F63H115"SteelBeige14"Powder CoatUnassembled€325.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE MA-1-F63A31 Articulating Monitor Arm 14w x 14d x 5h Gray
€320.39 /unit