PRO-LINE IWBPB7230PL Packing Table Plastic Laminate 72 Inch Depth | AG3UGB 33VC43

PRO-LINE IWBPB7230PL Packing Table Plastic Laminate 72 Inch Depth

Item: AG3UGB Model: IWBPB7230PLCross Ref: 33VC43
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,592.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPacking Table
ColorGray
Depth72"
Green Certification Or Other RecognitionRoHS.png
Height30" to 36"
MaterialSteel
Top MaterialPlastic Laminate
Width30"
Adjustable HeightYes
Frame FinishPowder Coated
Frame MaterialSteel
Height Increments6"
Includes60" Uprights, Bin Holder, Corrugated Storage Shelf with Four 12" x 18" Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Lower Metal Shelf, Paper Spool Holder, Six Outlet Electric Supply
Maximum Tabletop Height36"
Minimum Tabletop Height30"
Overall Height84"
Overall Length72"
Overall Lxwxh72" x 34" x 84"
Overall Width34"
Tabletop FinishPlastic Laminate
Tabletop MaterialLaminate
Weight Capacity750 lbs.

Shipping Info:

Ship weight (kg) 58.5
Ship height (cm)10.16
Ship length (cm)182.88
Ship width (cm)99.06
HS code9403200030

Product Variants

ProductModelColorMaterialHeightPrice
PRO-LINE IWBPB6030PL Packing Table Plastic Laminate 60 Inch Depth | AG3UFX 33VC39 IWBPB6030PLGraySteel30" to 36"€2,362.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE IWBPB7230PL Packing Table Plastic Laminate 72 Inch Depth
€2,592.69 /unit