PRO-LINE HD723030PL-H11 Modular Workbench 72w x 30d x 30 To 36 Inch Height | AF4PQX 9EXV5

PRO-LINE HD723030PL-H11 Modular Workbench 72w x 30d x 30 To 36 Inch Height

Item: AF4PQX Model: HD723030PL-H11Cross Ref: 9EXV5
In Stock

Get it by Tuesday, Jun 17

€1,040.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Workbench
Assembled/unassembledUnassembled
ColorBeige
Depth30"
Edge TypeT Molded
FinishPowder Coat
Frame ColorBeige
Frame MaterialSteel
Height30" to 36"
Leg TypeAdjustable Height Straight
Load Capacity5000 lbs.
MaterialSteel
Top Thickness1 1/4"
Width72"
Work Surface MaterialPlastic Laminate
Workbench AssemblyUnassembled
AssemblyUnassembled
Display Qty1
Edge ShapeSquare
Foot TypeLeg Leveling Pad
Frame Material FinishPowder Coated
Height AdjustabilityAdjustable Height
Height Adjustment MechanismBolted
Included ComponentsStringer
Includes(2) Top Supports, Hardware
Maximum Adjustable Height36"
Minimum Adjustable Height30"
MobilityStationary
Number Of Cabinets0
Number Of Drawers0
Number Of Knockouts0
Number Of Shelves0
Overall Depth30"
Overall Load Capacity5000 lbs.
Overall Width72"
Resistance PropertiesMoisture Resistant
StandardsCARBON FREE, ROHS COMPLIANT
Top MaterialLaminate

Shipping Info:

Ship weight (kg) 58.5004
HS code9403100040
Country of OriginUS

Product Variants

ProductModelDepthHeightLeg TypeWork Surface MaterialFrame ColorFinishTop ThicknessWorkbench AssemblyPrice
PRO-LINE HD723030PL-A31 Modular Workbench 72w x 30d x 30 Inch Height | AF3PGR 8AF27 HD723030PL-A3130"30" to 36"Adjustable Height StraightPlastic LaminateGrayPowder Coat1 1/4"Unassembled€809.89
RFQ
PRO-LINE HD723030C-H11 Modular Workbench 72w x 30d x 30 Inch Height | AF3PGU 8AF29 HD723030C-H1130"30" to 36"Adjustable Height StraightESD LaminateBeigePowder Coat1 1/4"Unassembled€1,057.28
PRO-LINE EL723030PL L14 Modular Workbench 72w x 30d x 30 Inch Height | AF3PGV 8AF30 EL723030PL L1430"30" to 42"Adjustable Height StraightPlastic LaminateBluePowder Coat1 1/4"Unassembled€2,262.09
RFQ
PRO-LINE EL603030CA31 Modular Workbench 60w x 30d x 30 Inch Height | AF4AYJ 8NEU4 EL603030CA3130"30"Adjustable Height CantileverESD LaminateGrayPowder Coat1 1/4"Unassembled€2,249.95
PRO-LINE HD723030C-L14 Modular Workbench 74w x 36d x 19h | AF4CUR 8RG13 HD723030C-L1436"19"Adjustable Height StraightESD LaminateBluePowder Coat1 1/4"Unassembled€1,057.28
PRO-LINE EL603030 PL H11 Modular Workbench 60w x 30d x 30 To 42 Inch Height | AF4CUT 8RG14 EL603030 PL H1130"30" to 42"Adjustable Height CantileverESD LaminateBeigePowder Coat1 1/4"Unassembled€2,163.21
RFQ
PRO-LINE HD723030PL-L14 Modular Workbench 72w x 30d x 30 To 36 Inch Height | AF4PQW 9EXV4 HD723030PL-L1430"30" to 36"Adjustable Height StraightPlastic LaminateBluePowder Coat1 1/4"Unassembled€880.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE HD723030PL-H11 Modular Workbench 72w x 30d x 30 To 36 Inch Height
€1,040.33 /unit