PRO-LINE EL6030P Ergo Base Workstation Be 60l x 30w x 30 x 42 Inch Height | AD9RJG 4UJ51

PRO-LINE EL6030P Ergo Base Workstation Be 60l x 30w x 30 x 42 Inch Height

Item: AD9RJG Model: EL6030PCross Ref: 4UJ51
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,183.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemErgonomic Workbench
Adjustment TypeHand Crank
ColorBeige
FinishPowder Coat
Height30" to 42"
Length60"
Load Capacity330 lbs.
MaterialSteel
Thickness1 1/4"
Width30"
Work Surface MaterialLaminate
AssemblyUnassembled
Display Qty1
Edge ShapeSquare
Foot TypeLeg Leveling Pad
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityAdjustable Height
Height Adjustment MechanismHand Crank
Included ComponentsStringer
Leg TypeCantilever Leg
Maximum Adjustable Height42"
Minimum Adjustable Height30"
MobilityStationary
Number Of Cabinets0
Number Of Drawers0
Number Of Knockouts0
Number Of Shelves0
Overall Depth30"
Overall Load Capacity330 lbs.
Overall Width60"
StandardsCARBON FREE, ROHS COMPLIANT
Top MaterialLaminate
Top Thickness1 1/4"

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)38.1
Ship length (cm)185.42
Ship width (cm)78.74
HS code9403608081
Country of OriginUS

Product Variants

ProductModelWork Surface MaterialLoad CapacityColorAdjustment TypeHeightPrice
PRO-LINE HD6030C/L14/HDLE Ergo Workbench Blue 60l x 30w x 30h Inch | AA7MKL 16D564 HD6030C/L14/HDLEESD Laminate5000 lbs.BluePull Pin30" to 36"€988.14
RFQ
PRO-LINE HD6030C/A31/HDLE Ergo Workbench Gray 60l x 30w x 30h Inch | AA7MKM 16D565 HD6030C/A31/HDLEESD Laminate5000 lbs.GrayPull Pin30" to 36"€988.14
RFQ
PRO-LINE HD6030P/L14/HDLE Ergo Workbench Blue 60l x 30w x 30h Inch | AA7MKN 16D566 HD6030P/L14/HDLELaminate5000 lbs.BluePull Pin30" to 36"€763.74
RFQ
PRO-LINE HD6030P/A31/HDLE Ergo Workbench Gray 60l x 30w x 30h Inch | AA7MKP 16D567 HD6030P/A31/HDLELaminate5000 lbs.GrayPull Pin30" to 36"€763.74
RFQ
PRO-LINE HD6036C/L14/HDLE-6 Ergo Workbench Blue 60l x 36w x 30h Inch | AA7MKQ 16D568 HD6036C/L14/HDLE-6ESD Laminate5000 lbs.BluePull Pin30" to 36"€1,075.61
RFQ
PRO-LINE HD6036C/A31HDLE-6 Ergo Workbench Gray 60l x 36w x 30h Inch | AA7MKR 16D569 HD6036C/A31HDLE-6ESD Laminate5000 lbs.GrayPull Pin30" to 36"€1,075.61
RFQ
PRO-LINE HD6036P/L14/HDLE-6 Ergo Workbench Blue 60l x 36w x 30h Inch | AA7MKT 16D570 HD6036P/L14/HDLE-6Laminate5000 lbs.BluePull Pin30" to 36"€825.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE EL6030P Ergo Base Workstation Be 60l x 30w x 30 x 42 Inch Height
€2,183.50 /unit