PRO-LINE DN7230SSPL Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJQ 4VZL4

PRO-LINE DN7230SSPL Single-sided Ergo Cantilever Workstation Be 82 Inch Height

Item: AD9ZJQ Model: DN7230SSPLCross Ref: 4VZL4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,682.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemErgonomic Cantilever Workbench
Adjustment TypeSlide Bolt
ColorBeige
FinishPowder Coat
Height82"
Length72"
Load Capacity1000 lbs.
MaterialSteel
Thickness1 1/4"
Width30"
Work Surface MaterialLaminate
AssemblyUnassembled
Display Qty1
Edge ShapeBullnose
Foot TypeLeg Leveling Pad
Frame MaterialAluminum, Steel
Frame Material FinishPowder Coated
Height AdjustabilityAdjustable Height
Height Adjustment MechanismBolted
Included ComponentsStringer, Upright Frame
Includes(2) Horizontal Leg Supports, Top Frame Assembly
Leg TypeCantilever Leg
Maximum Adjustable Height82"
Minimum Adjustable Height17"
MobilityStationary
Number Of Cabinets0
Number Of Drawers0
Number Of Knockouts0
Number Of Legs2
Number Of Shelves0
Number Of Work Surface Tops1
Overall Depth30"
Overall Load Capacity1000 lbs.
Overall Width72"
Resistance PropertiesMoisture Resistant
StandardsCARBON FREE, ROHS COMPLIANT
Top MaterialLaminate
Top Thickness1 1/4"
Unit TypeStarter

Shipping Info:

Ship weight (kg) 97.65
Ship height (cm)25.4
Ship length (cm)182.88
Ship width (cm)76.2
HS code9403200030
Country of OriginUS

Product Variants

ProductModelWork Surface MaterialAdjustment TypeHeightLoad CapacityColorPrice
PRO-LINE DN6030SSPL Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJN 4VZL2 DN6030SSPLLaminateSlide Bolt82"1000 lbs.Beige€1,986.16
RFQ
PRO-LINE DN6030SSESD Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJP 4VZL3 DN6030SSESDESD LaminateSlide Bolt82"1000 lbs.Beige€2,166.22
RFQ
PRO-LINE DN7230SSESD Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJR 4VZL5 DN7230SSESDESD LaminateSlide Bolt82"1000 lbs.Beige€2,493.93
RFQ
PRO-LINE DN6030SAPL Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJT 4VZL6 DN6030SAPLLaminateSlide Bolt82"1000 lbs.Beige€1,400.42
RFQ
PRO-LINE DN6030SAESD Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJU 4VZL7 DN6030SAESDESD LaminateSlide Bolt82"1000 lbs.Beige€1,544.23
RFQ
PRO-LINE DN7230SAPL Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJV 4VZL8 DN7230SAPLLaminateSlide Bolt82"1000 lbs.Beige€1,508.13
RFQ
PRO-LINE DN7230SAESD Single-sided Ergo Cantilever Workstation Be 82 Inch Height | AD9ZJW 4VZL9 DN7230SAESDESD LaminateSlide Bolt82"1000 lbs.Beige€1,696.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE DN7230SSPL Single-sided Ergo Cantilever Workstation Be 82 Inch Height
€2,682.05 /unit