PRO-LINE B7230SAP Ergonomic Basics Workbench Blue 72l x 30w x 65 Height Inch | AC3WCD 2WXR6

PRO-LINE B7230SAP Ergonomic Basics Workbench Blue 72l x 30w x 65 Height Inch

Item: AC3WCD Model: B7230SAPCross Ref: 2WXR6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,290.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemErgonomic Workbench
Adjustment TypePull Pin
ColorBlue
FinishPowder Coat
Height65"
Length72"
Load Capacity750 lbs.
MaterialSteel
Thickness1 1/4"
Width30"
Work Surface MaterialLaminate
AssemblyUnassembled
Display Qty1
Edge ShapeSquare
Foot TypeLeg Leveling Pad
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityAdjustable Height
Height Adjustment MechanismBolted
Included ComponentsStringer, Upright Frame
IncludesHorizontal Leg Support, Top Support
Leg TypeCantilever Leg
Maximum Adjustable Height36"
Minimum Adjustable Height30"
MobilityStationary
Number Of Cabinets0
Number Of Drawers0
Number Of Knockouts0
Number Of Shelves0
Overall Depth30"
Overall Load Capacity750 lbs.
Overall Width72"
Resistance PropertiesMoisture Resistant
StandardsCARBON FREE, ROHS COMPLIANT
Top MaterialLaminate
Top Thickness1 1/4"
Unit TypeStarter

Shipping Info:

Ship weight (kg) 72
Ship height (cm)10.16
Ship length (cm)187.96
Ship width (cm)99.06
HS code9403200030
Country of OriginUS

Product Variants

ProductModelWork Surface MaterialLoad CapacityColorAdjustment TypeHeightPrice
PRO-LINE HD6030C/L14/HDLE Ergo Workbench Blue 60l x 30w x 30h Inch | AA7MKL 16D564 HD6030C/L14/HDLEESD Laminate5000 lbs.BluePull Pin30" to 36"€988.14
RFQ
PRO-LINE HD6030C/A31/HDLE Ergo Workbench Gray 60l x 30w x 30h Inch | AA7MKM 16D565 HD6030C/A31/HDLEESD Laminate5000 lbs.GrayPull Pin30" to 36"€988.14
RFQ
PRO-LINE HD6030P/L14/HDLE Ergo Workbench Blue 60l x 30w x 30h Inch | AA7MKN 16D566 HD6030P/L14/HDLELaminate5000 lbs.BluePull Pin30" to 36"€763.74
RFQ
PRO-LINE HD6030P/A31/HDLE Ergo Workbench Gray 60l x 30w x 30h Inch | AA7MKP 16D567 HD6030P/A31/HDLELaminate5000 lbs.GrayPull Pin30" to 36"€763.74
RFQ
PRO-LINE HD6036C/L14/HDLE-6 Ergo Workbench Blue 60l x 36w x 30h Inch | AA7MKQ 16D568 HD6036C/L14/HDLE-6ESD Laminate5000 lbs.BluePull Pin30" to 36"€1,075.61
RFQ
PRO-LINE HD6036C/A31HDLE-6 Ergo Workbench Gray 60l x 36w x 30h Inch | AA7MKR 16D569 HD6036C/A31HDLE-6ESD Laminate5000 lbs.GrayPull Pin30" to 36"€1,075.61
RFQ
PRO-LINE HD6036P/L14/HDLE-6 Ergo Workbench Blue 60l x 36w x 30h Inch | AA7MKT 16D570 HD6036P/L14/HDLE-6Laminate5000 lbs.BluePull Pin30" to 36"€825.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE B7230SAP Ergonomic Basics Workbench Blue 72l x 30w x 65 Height Inch
€1,290.12 /unit