Flat Shipping

Flat Shipping at €24.99 + VAT

PRO-LINE 102-004NL Boiler Drain Valve 3/4 Inch Mpt x Mpt | AF9TKZ 30UK54

PRO-LINE 102-004NL Boiler Drain Valve 3/4 Inch Mpt x Mpt

Item: AF9TKZ Model: 102-004NLCross Ref: 30UK54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoiler Drain Valve
Body MaterialBrass
ComplianceASME A112.18.1, ANSI B1.20.1, ANSI B1.20.7
Handle MaterialCast Iron
Max. Pressure125 psi
Pipe Size3/4"
Handle TypeWheel
Inlet Connection GenderMale
Inlet Connection Gender/typeMIP
Inlet Connection TypeIPS
Outlet Connection3/4" MGHT
Outlet Connection Gender/typeMGHT
Outlet Connection TypeGHT
Outlet Pipe Size3/4"
Overall Length3.25"
Pipe Connection TypeMIP x MHT
StandardsANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1, CSA B125.1, NSF/ANSI 14, NSF/ANSI 372

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)10.16
Ship length (cm)19.05
Ship width (cm)13.46
HS code8481801095

Product Variants

ProductModelBody MaterialMax. PressurePrice
PRO-LINE 102-003NL Boiler Drain Valve 1/2 Inch Mpt x Mpt | AF9TKY 30UK53 102-003NLBrass125 psi€14.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO-LINE 102-004NL Boiler Drain Valve 3/4 Inch Mpt x Mpt
€16.48 /unit