Flat Shipping

Flat Shipping at €24.99 + VAT

PRINCETON TEC S7-BK Industrial Spotlight LED Black | AH8GFX 38RV49

PRINCETON TEC S7-BK Industrial Spotlight LED Black

Item: AH8GFX Model: S7-BKCross Ref: 38RV49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpotlight
Battery Burn Time30 hrs.
Battery IncludedYes
Battery SizeC
Battery TypeAlkaline
Beam Distance200m
Body ColorBlack
Body Dia.2 3/4"
Body MaterialPlastic
Flashlight GradeIndustrial
Lamp Life10000 hrs.
Lamp TypeLED
Length6 1/2"
Lens MaterialPolycarbonate
Light Output ModesHigh
Lumens700 lm
Lumens Range450 lm to 750 lm
Max. Lumens Output700 lm
Number Of Batteries8
Run Time On High Setting30 hrs.
Safety RatedNot Rated
Switch TypeTrigger
Weight With Batteries2.37 lbs.
ApplicationDiving, Fire And Rescue, Industrial, Safety
Battery ChemistryAlkaline
Beam ColorWhite
Beam Distance Levels105m, 270m
Beam FocusFixed
Beam PatternSpot
Body Diameter2 3/4"
Brightness Levels200 lm, 1600 lm
Drop Rating2m
FeaturesPowerful Single Maxbright Led, Trigger Switch
Handle ShapePistol Grip
Hazardous Location SpecificationNot Rated
IncludesLanyard
Includes BatteriesYes
Includes ChargerNo
Includes Secondary LightNo
Intrinsically SafeNo
Ip RatingIPX8
Lighting TechnologyLED
Manufacturer Warranty LengthLifetime
Maximum Beam Distance270m
Maximum Brightness1600 lm
Maximum Run Time88 hr.
Number Of Light Output Levels2
Overall Length6 1/2"
Power SourceBattery
RechargeableNo
Resistance PropertiesWater Resistant
Run Time At Maximum Brightness12 hr.
Run Time Levels12 hrs., 88 hrs.
SeriesSector Series
Special Operating ModesNo Special Light Output
Switch LocationHandle

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)24.13
Ship length (cm)26.92
Ship width (cm)8.38
Country of OriginUS

Product Details:

    • Rechargeable : No

Product Variants

ProductModelRun Time On High SettingBody ColorNumber Of BatteriesBattery Burn TimeMax. Lumens OutputWeight With BatteriesBeam DistanceBattery SizePrice
PRINCETON TEC SPOT-BK Industrial Spotlight LED Black | AH8GFW 38RV45 SPOT-BK24 hrs.Black424 hrs.550 lm1.43 lbs.200mC€168.44
PRINCETON TEC SPOT-NY Industrial Spotlight LED Green | AH8GFY 38RV50 SPOT-NY24 hrs.Yellow424 hrs.550 lm1.43 lbs.200mC€167.65
PRINCETON TEC S7-NY Industrial Spotlight LED Green | AH8GFZ 38RV51 S7-NY30 hrs.Yellow830 hrs.700 lm2.37 lbs.200mC€201.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRINCETON TEC S7-BK Industrial Spotlight LED Black
€156.75 /unit