Flat Shipping

Flat Shipping at €24.99 + VAT

PRINCE RD1850H Relief Valve 1/2 Inch Npt Port | AF2PVN 6X843

PRINCE RD1850H Relief Valve 1/2 Inch Npt Port

Item: AF2PVN Model: RD1850HCross Ref: 6X843
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
Adjustment MethodAllen Wrench
BodySteel Bar Stock
Body MaterialSteel
Fluid Viscosity - MaximumNot Applicable
Height1 1/2"
Length4.57"
Max. Flow Rate16 GPM
Port Connection GenderFemale
Port ConnectionsManifold
Pressure Range1000 psi to 2500 psi
Pressure Range - Hydraulic Valves1000 psi to 2500 psi
TypeAdjustable
Valve ControlPressure Relief
Width1 1/2"
Maximum Flow Rate20 GPM
Maximum Pressure2500 psi
Maximum Pressure Setting1500 psi
Minimum Flow Rate1 GPM
Minimum Pressure1000 psi
Operating Temperature - Maximum180°F
Overall Height1 1/2"
Overall Length4.56"
Overall Width1 1/2"
Port Connection TypeNPT
SeriesRD Series
StandardsISO 4406
Valve TypeBall

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)5.08
Ship length (cm)14.22
Ship width (cm)5.59
HS code8481200040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRINCE RD1850H Relief Valve 1/2 Inch Npt Port
€118.80 /unit