PRINCE PMC-5536 Cylinder Hydraulic 3 1/2 Bore x 36 Inch Stroke | AE7KYQ 5Z371

PRINCE PMC-5536 Cylinder Hydraulic 3 1/2 Bore x 36 Inch Stroke

Item: AE7KYQ Model: PMC-5536Cross Ref: 5Z371
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Body MaterialSteel
Bore Dia.3 1/2"
Duty RatingStandard Duty
Extended Length80"
FinishRed Painted
MaterialSteel
Max. Pressure1007 psi
Pin Dia.1 1/2"
Piston MaterialDuctile Iron
Piston RodPolished Chrome
Piston SealCast Iron
Port Size1/2"
Promotion RestrictionNot Eligible For Promotion
Retract44"
Retracted Length44"
Ring MaterialCast Iron
Rod Dia.1 1/2"
Rod SealUrethane U-Cup
Rod Seal TypeUrethane U-Cup
Single Acting/double ActingDouble Acting
Stroke36"
TubesSteel
TypeDouble Acting Welded

Shipping Info:

Ship weight (kg) 25.92
Ship height (cm)116.84
Ship length (cm)13.97
Ship width (cm)13.21
HS code8412210075
Country of OriginUS

Product Variants

ProductModelBore Dia.StrokeRetractMax. PressureRod Dia.Port SizePin Dia.Extended LengthPrice
PRINCE PMC-5648 Cylinder Hydraulic 4 Inch Bore x 48 Inch Stroke | AE6CAL 5PP02 PMC-56484"48"57"2500 psi2"1/2"2"105"€1,173.58
PRINCE PMC-5416 Cylinder Hydraulic 2 1/2 Bore x 16 Inch Stroke | AE7KYK 5Z366 PMC-54162 1/2"16"24"2500 psi1 3/8"3/8"1 3/8"40"€460.44
PRINCE PMC-5424 Cylinder Hydraulic 2 1/2 Bore x 24 Inch Stroke | AE7KYL 5Z367 PMC-54242 1/2"24"32"2500 psi1 3/8"3/8"1 3/8"-€496.47
PRINCE PMC-8330 Cylinder Hydraulic 3 Inch Bore x 30 Inch Stroke | AE7KYN 5Z369 PMC-83303"30"38"1839 psi1 1/2"1/2"1 1/2"68"€606.38
PRINCE PMC-5630 Cylinder Hydraulic 4 Inch Bore x 30 Inch Stroke | AE7KYR 5Z372 PMC-56304"30"39"2500 psi2"1/2"2"-€882.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRINCE PMC-5536 Cylinder Hydraulic 3 1/2 Bore x 36 Inch Stroke