Flat Shipping

Flat Shipping at €24.99 + VAT

PRINCE 660401001 Bolt Kit For 1 Section | AF2NHA 6W557

PRINCE 660401001 Bolt Kit For 1 Section

Item: AF2NHA Model: 660401001Cross Ref: 6W557
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt Kit
Number Of Work Sections1

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.81
Ship length (cm)25.65
Ship width (cm)4.06
HS code7318152095
Country of OriginUS

Product Details:

    • Number of Work Sections (1)

Product Variants

ProductModelNumber Of Work SectionsPrice
PRINCE 660401003 Bolt Kit For 3 Section | AF2NHC 6W559 6604010033€67.46
PRINCE 660401004 Bolt Kit For 4 Section | AF2NHD 6W560 6604010044€67.46
PRINCE 660401006 Bolt Kit For 6 Section | AF2NHF 6W562 6604010066€67.46
PRINCE 660401007 Bolt Kit For 7 Section | AF2NHG 6W563 6604010077€49.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRINCE 660401001 Bolt Kit For 1 Section
€55.91 /unit