Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE N 7192 Closet Door Repair Bracket, Bi-Fold Door, Nylon, Unfinished, 1 7/8 Inch Length, 1 Pair | CT7YRY

PRIME LINE N 7192 Closet Door Repair Bracket, Bi-Fold Door, Nylon, Unfinished, 1 7/8 Inch Length, 1 Pair

Item: CT7YRY Model: N 7192Cross Ref: 430Y29
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
BearingsSteel
ColorSilver
ConstructionSteel
FinishUnfinished
For Use WithCloset Door
HardwareIncluded
Length1 7/8"
MaterialNylon
Mount Hole Size7/16"
MountingDoor
Number Of Wheels0
RequiresHardware
Shaft Length1 7/8"
TypeBi-Fold Door
Width1 3/8"
Compatible Product TypeFolding Doors
Door Thickness - Maximum1 3/8"
IncludesMounting Hardware
Mounting Hole Size7/16"
Mounting LocationDoor
Overall Height1 7/8"
Overall Width1 3/8"
Product TypeBracket

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorMountingPkg. Qty.Price
PRIME LINE N 7285 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Brass Plated, 1 1/2 Inch Length | CT7XZX N 7285NylonMetallic BrownDoor1€13.11
PRIME LINE N 7287 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Brass Plated, 2 1/8 Inch Length | CT7XZY N 7287NylonMetallic BrownDoor1€10.44
PRIME LINE N 7288 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Satin Nickel, 1 1/2 Inch Length | CT7XZZ N 7288NylonSilverDoor1€12.23
PRIME LINE N 7334 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/4 Inch Length | CT7YAA N 7334NylonMetallic BrownDoor1€5.92
PRIME LINE N 7331 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/4 Inch Length, Steel | CT7YAB N 7331NylonBlackDoor1€4.89
PRIME LINE N 7289 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/8 Inch Length | CT7YAC N 7289NylonSilverDoor1€18.48
PRIME LINE MP6701 Door Roller Guide, Top, Bi-Fold, 7/16 Base, PK 2 | CT7YAD MP6701---2€4.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE N 7192 Closet Door Repair Bracket, Bi-Fold Door, Nylon, Unfinished, 1 7/8 Inch Length, 1 Pair
€6.29 /unit