Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE N 7080 Pocket Door Pull, Sliding Door, Nylon, Brass Plated, 2 3/4 Inch Length | CT7YFD

PRIME LINE N 7080 Pocket Door Pull, Sliding Door, Nylon, Brass Plated, 2 3/4 Inch Length

Item: CT7YFD Model: N 7080Cross Ref: 430X97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Pull
BearingsSteel
ColorMetallic Brown
ConstructionSteel
Depth1 1/2"
FinishBrass Plated
For Use WithPocket Door
HardwareIncluded
Height6.438"
Length2 3/4"
MaterialNylon
Mount Hole Size3/16"
MountingDoor
Number Of Wheels0
RequiresHangers, Hardware
Shaft Length1 1/2"
TypeSliding Door
Width3.812"
Cutout Depth1 3/8"
Cutout Length2"
Cutout Width2"
Folding TypeFixed
For Surface Thickness - Maximum1 3/4"
For Surface Thickness - Minimum1 3/8"
Handle ShapeTray/Lever
Includes HardwareHardware Included
Load Rated (y/n)Not Load Rated
LockingNon-Locking
Material FamilyBrass
Mounting TypeUnthreaded Holes
Overall Length2 3/4"
Overall Width2 1/2"
Product Count1
Projection1/4"
Projection - Folded1/4"
Projection TypeRecessed
Tray ShapeRectangular

Shipping Info:

Ship weight (kg) 0.1282
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorMountingPkg. Qty.Price
PRIME LINE N 7285 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Brass Plated, 1 1/2 Inch Length | CT7XZX N 7285NylonMetallic BrownDoor1€13.11
PRIME LINE N 7287 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Brass Plated, 2 1/8 Inch Length | CT7XZY N 7287NylonMetallic BrownDoor1€10.44
PRIME LINE N 7288 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Satin Nickel, 1 1/2 Inch Length | CT7XZZ N 7288NylonSilverDoor1€12.23
PRIME LINE N 7334 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/4 Inch Length | CT7YAA N 7334NylonMetallic BrownDoor1€5.92
PRIME LINE N 7331 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/4 Inch Length, Steel | CT7YAB N 7331NylonBlackDoor1€4.89
PRIME LINE N 7289 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/8 Inch Length | CT7YAC N 7289NylonSilverDoor1€18.48
PRIME LINE MP6701 Door Roller Guide, Top, Bi-Fold, 7/16 Base, PK 2 | CT7YAD MP6701---2€4.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE N 7080 Pocket Door Pull, Sliding Door, Nylon, Brass Plated, 2 3/4 Inch Length
€17.06 /unit