Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE N 6953 Closet Door Top Guide Wheel, Bi-Fold Door, Nylon, Unfinished, 2 Inch Length, 1 Pair | CT7YVR

PRIME LINE N 6953 Closet Door Top Guide Wheel, Bi-Fold Door, Nylon, Unfinished, 2 Inch Length, 1 Pair

Item: CT7YVR Model: N 6953Cross Ref: 430X63
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide Wheel
BearingsSteel
ColorBrown
ConstructionSteel
Depth0.906"
FinishUnfinished
For Use WithCloset Door
HardwareIncluded
Height5.359"
Length2"
MaterialNylon
Mount Hole Size3/16"
MountingDoor
Number Of Wheels1
RequiresHangers, Hardware
Shaft Length0.906"
TypeBi-Fold Door
Wheel Dia.7/8"
Width3 3/4"
Bearing MaterialSteel
Compatible Product TypeCloset Doors
CompressionSpring Loaded
Door Thickness - Maximum1 3/8"
Door Thickness - Minimum1"
For Top/bottomTop
Includes HardwareHardware Included
Maximum Weight30 lbs.
Mounting Hole Size3/16"
Mounting LocationTop
Overall Length2"
Overall Width3 3/4"
Product TypeRoller
Wheel Diameter7/8"
Wheel MaterialNylon

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorMountingPkg. Qty.Price
PRIME LINE N 7285 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Brass Plated, 1 1/2 Inch Length | CT7XZX N 7285NylonMetallic BrownDoor1€13.11
PRIME LINE N 7287 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Brass Plated, 2 1/8 Inch Length | CT7XZY N 7287NylonMetallic BrownDoor1€10.44
PRIME LINE N 7288 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Satin Nickel, 1 1/2 Inch Length | CT7XZZ N 7288NylonSilverDoor1€12.23
PRIME LINE N 7334 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/4 Inch Length | CT7YAA N 7334NylonMetallic BrownDoor1€5.92
PRIME LINE N 7331 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/4 Inch Length, Steel | CT7YAB N 7331NylonBlackDoor1€4.89
PRIME LINE N 7289 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/8 Inch Length | CT7YAC N 7289NylonSilverDoor1€18.48
PRIME LINE MP6701 Door Roller Guide, Top, Bi-Fold, 7/16 Base, PK 2 | CT7YAD MP6701---2€4.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE N 6953 Closet Door Top Guide Wheel, Bi-Fold Door, Nylon, Unfinished, 2 Inch Length, 1 Pair
€4.22 /pack