Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE MP7016 Wire Shelf End Brackets, PK 6 | CT7ZKW

PRIME LINE MP7016 Wire Shelf End Brackets, PK 6

Item: CT7ZKW Model: MP7016Cross Ref: 169W30
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightMaterialColorFinishScrew SizeSizePkg. Qty.Price
PRIME LINE MP9247 Brkt Mending Plate, 3/4 x 3 Inch, Zinc, 10 PK | CT7ZEL MP9247------10€8.82
PRIME LINE MP7048 Closet Pole Shelf/Support Bracket | CT7ZFB MP7048------1€7.82
PRIME LINE MP9117-100 Shelf Support Pins, 1/4 Inch, Brown, PK 100 | CT7ZKT MP9117-100------100€33.21
PRIME LINE U 10168 Shelf Support Peg, Metal, 20 Lb Load Capacity, Brass, 1/4 Inch Size, 1-13/64 Inch Size | CT7ZQG U 101680.688"MetalBrassBrass1/2"1/4"8€12.94
PRIME LINE U 10170 Shelf Support Peg, Metal, 20 Lb Load Capacity, Brass, 5 mm, 1-1/8 Inch Size, 8 PK | CT7ZQH U 101700.688"MetalBrassBrass0.516"-8€13.54
PRIME LINE U 10169 Shelf Support Peg, Metal, 20 Lb Load Capacity, Nickel, 1/4 Inch Size, 1-13/64 Inch Size | CT7ZQJ U 101690.688"MetalNickelNickel1/2"1/4"8€12.47
PRIME LINE U 10163 Shelf Support Peg, Metal, 20 Lb Load Capacity, Nickel, 1/4 Inch Size, 35/64 Inch Size | CT7ZQK U 101631/4"MetalNickelNickel3/8"1/4"8€12.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE MP7016 Wire Shelf End Brackets, PK 6
€14.09 /unit