Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE H 3505 Left Hand Window Operator, Teardrop Housing, Steel, Bronze, 9 Inch Length | CT7ZAY

PRIME LINE H 3505 Left Hand Window Operator, Teardrop Housing, Steel, Bronze, 9 Inch Length

Item: CT7ZAY Model: H 3505Cross Ref: 54FY63
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOperator
Base Size4 3/4"
ColorBrown
FinishBronze
Height13 1/4"
IncludesMounting Hardware
Length9"
MaterialSteel
Projection0.688"
Strike Size13 7/8"
TypeTeardrop Housing
Width3 7/8"
Arm Length9"
Arm TypeSingle
Base Length4 3/4"
Base TypeSquare
For Use WithCasement Windows
Handing OrientationLeft-Hand
Handle TypeCrank
Housing MaterialDie Cast Zinc
Includes HandleHandle Included
Includes HardwareHardware Included
Mounting Hole Spacing3 7/8", 4 3/4"
Mounting LocationFrame
Opening Angle - Maximum90°
Product TypeWindow Operator
Spindle Diameter3/8"

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorFinishPkg. Qty.Price
PRIME LINE H 3528 Casement Window Operator, Casement Window, 10 3/4 Inch Length, 17 29/64 Inch Height | CT7YBG H 3528GrayChrome1€23.53
PRIME LINE H 3687 Casement Window Operator, Teardrop Housing, Die Cast, Brass, 10 3/4 Inch Length | CT7YBH H 3687GoldBrass1€26.03
PRIME LINE S 4076 Window Lock, Safety Clip, Aluminum, Paint, 1 5/16 Inch Length, 29/64 Inch Heightt, 1 PR | CT7YBN S 4076--1-
RFQ
PRIME LINE MP5504 Window Screen Clips, 3/8 Inch, D/C, Zi, PK 25 | CT7YBP MP5504--25€11.92
PRIME LINE MP5506 Window Screen Clips, Flush, White, Pl, PK 100 | CT7YBQ MP5506--100€10.69
PRIME LINE L 5766 Clip, Plastic, 13/16 Inch Length, 1/2 Inch Height, 8 Pack | CT7YBR L 5766White-8€12.31
PRIME LINE MP2097 Sliding Patio Door Keeper, Latch | CT7YYR MP2097--1€4.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE H 3505 Left Hand Window Operator, Teardrop Housing, Steel, Bronze, 9 Inch Length
€27.87 /unit