Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE GD 52109 Pulley Strap And Bolt, Granite, Galvanized, 3 Inch Length, 3 Inch Width, 1/2 Inch Height | CT7ZFR

PRIME LINE GD 52109 Pulley Strap And Bolt, Granite, Galvanized, 3 Inch Length, 3 Inch Width, 1/2 Inch Height

Item: CT7ZFR Model: GD 52109Cross Ref: 54DR68
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
BearingsSteel
Cable Size0.188"
ColorSilver
ConstructionSteel
Depth3"
FinishGalvanized
For Use WithSectional Garage Door
HardwareIncluded
Height1/2"
Length3"
MaterialGranite
Max. Wheel Dia.3"
MountingSurface
Number Of Wheels1
Outside Dia.3"
Wheel Dia.3"
Width3"
Bearing TypeBall Bearings
For LocationResidential
IncludesAxle Bolt, Strap
Includes HardwareHardware Included
Mounting LocationSurface
Outside Diameter3"
Overall Length3"
Product TypePulley
RequiresHardware

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorMountingPkg. Qty.Price
PRIME LINE N 7285 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Brass Plated, 1 1/2 Inch Length | CT7XZX N 7285NylonMetallic BrownDoor1€13.11
PRIME LINE N 7287 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Brass Plated, 2 1/8 Inch Length | CT7XZY N 7287NylonMetallic BrownDoor1€10.44
PRIME LINE N 7288 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Satin Nickel, 1 1/2 Inch Length | CT7XZZ N 7288NylonSilverDoor1€12.23
PRIME LINE N 7334 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/4 Inch Length | CT7YAA N 7334NylonMetallic BrownDoor1€5.92
PRIME LINE N 7331 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/4 Inch Length, Steel | CT7YAB N 7331NylonBlackDoor1€4.89
PRIME LINE N 7289 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/8 Inch Length | CT7YAC N 7289NylonSilverDoor1€18.48
PRIME LINE MP6701 Door Roller Guide, Top, Bi-Fold, 7/16 Base, PK 2 | CT7YAD MP6701---2€4.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE GD 52109 Pulley Strap And Bolt, Granite, Galvanized, 3 Inch Length, 3 Inch Width, 1/2 Inch Height
€6.40 /unit