Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE C 1282 Patio Door Handle Set Latch, 3/16 Inch Bolt Hole Dia, Satin Nickel | CT7YNJ

PRIME LINE C 1282 Patio Door Handle Set Latch, 3/16 Inch Bolt Hole Dia, Satin Nickel

Item: CT7YNJ Model: C 1282Cross Ref: 54FY37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch
Bolt Hole Dia.0.188"
FinishSatin Nickel
For Door Thickness1 5/8" to 1 7/8"
For Use WithGlass Sliding Door
IncludesInside Pull, Outside Pull, Set Of Installation Fasteners
TypeMortise Latch
Bolt Hole Diameter3/16"
Door Thickness - Maximum1 7/8"
Door Thickness - Minimum1 5/8"
Height Between Mounting Holes3 15/16"
Includes HardwareHardware Included
Key TypeNot Keyed
Keyway TypeNone
Length Between Mounting Holes3 15/16"
Overall Height8 1/2"
Overall Length1 3/4"
Overall Width1 3/4"
Product TypeSliding Door Lock

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishBolt Hole Dia.HeightFor Door ThicknessMax. Latching DistanceKey TypeCylinderOperation TypePkg. Qty.Price
PRIME LINE C 1087 Patio Door Flush Mount Outside Pull Latch | CT7YED C 1087Dull0.188"------1€21.04
PRIME LINE C 1156 Patio Door Inside Pull And Actuator Latch | CT7YEE C 1156Anodized0.188"------1€81.83
PRIME LINE C 1208 Patio Door Inside Pull Latch | CT7YEF C 1208Dull0.188"------1€24.39
PRIME LINE C 1204 Patio Door Inside Pull Latch | CT7YEG C 1204Powder Coat0.188"-1 1/4" to 1 7/8"----1€38.20
PRIME LINE C 1127 Patio Door Inside Pull Latch, 3/16 Inch Bolt Hole Dia | CT7YEH C 1127Dull0.188"------1€25.60
PRIME LINE C 1069 Patio Door Inside Pull, Non-Locking Pulls | CT7YEJ C 1069Polish Chrome0.203"------1€20.21
PRIME LINE C 1189 Patio Door Inside Pull, Non-Locking Pulls, 13/64 Inch Bolt Hole Dia | CT7YEK C 1189Anodized0.203"------1€20.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE C 1282 Patio Door Handle Set Latch, 3/16 Inch Bolt Hole Dia, Satin Nickel
€219.22 /unit