Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE C 1201 Patio Door Handle Set, Surface Mount Clamp Latch, 3/16 Inch Bolt Hole Dia, Dull | CT7YPU

PRIME LINE C 1201 Patio Door Handle Set, Surface Mount Clamp Latch, 3/16 Inch Bolt Hole Dia, Dull

Item: CT7YPU Model: C 1201Cross Ref: 54FX96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock
Bolt Hole Dia.0.188"
FinishDull
For Door Thickness1 3/8" to 1 1/2"
For Use WithGlass Sliding Door
IncludesInside Pull And Latch Assembly, Installation Fasteners, Outside Pull
TypeSurface Mount Clamp Latch
Bolt Hole Diameter3/16"
Door Thickness - Maximum1 1/2"
Door Thickness - Minimum1 3/8"
Height Between Mounting Holes3"
Includes HardwareHardware Included
Key TypeNot Keyed
Keyway TypeNone
Length Between Mounting Holes3"
MaterialAluminum
Overall Height7 1/4"
Overall Length2 1/8"
Overall Width3/4"
Product TypeSliding Door Lock

Shipping Info:

Ship weight (kg) 0.3488
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishBolt Hole Dia.HeightFor Door ThicknessMax. Latching DistanceKey TypeCylinderOperation TypePkg. Qty.Price
PRIME LINE C 1087 Patio Door Flush Mount Outside Pull Latch | CT7YED C 1087Dull0.188"------1€21.04
PRIME LINE C 1156 Patio Door Inside Pull And Actuator Latch | CT7YEE C 1156Anodized0.188"------1€81.83
PRIME LINE C 1208 Patio Door Inside Pull Latch | CT7YEF C 1208Dull0.188"------1€24.39
PRIME LINE C 1204 Patio Door Inside Pull Latch | CT7YEG C 1204Powder Coat0.188"-1 1/4" to 1 7/8"----1€38.20
PRIME LINE C 1127 Patio Door Inside Pull Latch, 3/16 Inch Bolt Hole Dia | CT7YEH C 1127Dull0.188"------1€25.60
PRIME LINE C 1069 Patio Door Inside Pull, Non-Locking Pulls | CT7YEJ C 1069Polish Chrome0.203"------1€20.21
PRIME LINE C 1189 Patio Door Inside Pull, Non-Locking Pulls, 13/64 Inch Bolt Hole Dia | CT7YEK C 1189Anodized0.203"------1€20.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE C 1201 Patio Door Handle Set, Surface Mount Clamp Latch, 3/16 Inch Bolt Hole Dia, Dull
€57.08 /unit