PRESTOLITE MOTORS MUE-6308 Brushed Drive Motor, Frame Size 4.5, 12V, DC

Item: CX8VWM Model: MUE-6308
Limited Availability
€163.56 /unit
This product can only be shipped in multiples of 30
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal AC/DC Motor
Blower TypeDrive Motor
Frame Size4 1/2"
Motor TypeSeries Wound
No. Of Poles4
Speed ControlVia Main
Voltage12V DC

Shipping Info:

Ship height (cm)8
Ship length (cm)15.21
Ship width (cm)11.43

Product Variants

ProductModelVoltagePrice
GKR-6105--
RFQ
GKR-6105A--
RFQ
MBJ-630212V€271.29
RFQ
MBJ-6302B12V€271.29
RFQ
MBJ-630312V€271.29
RFQ
MBJ-630412V€271.29
RFQ
MCW-6301-€271.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESTOLITE MOTORS MUE-6308 Brushed Drive Motor, Frame Size 4.5, 12V, DC
€163.56 /unit