PRESTOLITE MOTORS MFY-4203S Brushed Drive Motor, Frame Size 5, 12V, DC

Item: CX8VVQ Model: MFY-4203S
Limited Availability
€855.71 /unit
This product can only be shipped in multiples of 16
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal AC/DC Motor
Blower TypeDrive Motor
Frame Size5"
Motor TypeSeries Wound
No. Of Poles4
Speed ControlVia Main
Voltage24V DC

Shipping Info:

Ship height (cm)12.7
Ship length (cm)26.19
Ship width (cm)13.67

Product Variants

ProductModelVoltagePrice
MBD-5107D12V€444.27
RFQ
MFY-4202S24V€860.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESTOLITE MOTORS MFY-4203S Brushed Drive Motor, Frame Size 5, 12V, DC
€855.71 /unit