Flat Shipping

Flat Shipping at €24.99 + VAT

PRESCO PRODUCTS CO N-LG-188 Flagging Tape Lime Glo 150ft x 1-2 Inch | AE8YEK 6GJL8

PRESCO PRODUCTS CO N-LG-188 Flagging Tape Lime Glo 150ft x 1-2 Inch

Item: AE8YEK Model: N-LG-188Cross Ref: 6GJL8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlagging Tape
ColorLime
Glow-in-the-darkYes
MaterialPVC
Roll Length150 ft.
Roll Width1/2"
Thickness4.5 mil.
LegendNo Legend
PatternNo Pattern
Product TypeFlagging Tape
Resistance PropertiesUV Resistant
Tape MaterialVinyl
Tape Thickness4.5 mil.
Tape Width1/2"
VisibilityStandard Visibility

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)11.43
Ship length (cm)28.89
Ship width (cm)10.8
HS code3920435000
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialGlow-in-the-darkPrice
PRESCO PRODUCTS CO N-GG-188 Flagging Tape Green Glo 150ft x 1-3/16in | AE8YEJ 6GJL7 N-GG-188Green4.5 mil.PVCYes€1.78
PRESCO PRODUCTS CO N-OG-188 Flagging Tape Orange Glo 150ft x 1/2 In | AE8YEL 6GJL9 N-OG-188Orange4.5 mil.PVCYes€1.72
PRESCO PRODUCTS CO N-PG-188 Flagging Tape Pink Glo 150ft x 1-3/16 In | AE8YEM 6GJN0 N-PG-188Pink4.5 mil.PVCYes€1.78
PRESCO PRODUCTS CO N-RG-188 Flagging Tape Red Glo 150 Feet x 1/2 In | AE8YEN 6GJN1 N-RG-188Red4.5 mil.PVCYes€1.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESCO PRODUCTS CO N-LG-188 Flagging Tape Lime Glo 150ft x 1-2 Inch
€1.71 /unit