Flat Shipping

Flat Shipping at €24.99 + VAT

PRESCO PRODUCTS CO CKWBK-373 Flagging Tape White/black 300ft x 1-3/8in | AC9TNV 3JVY5

PRESCO PRODUCTS CO CKWBK-373 Flagging Tape White/black 300ft x 1-3/8in

Item: AC9TNV Model: CKWBK-373Cross Ref: 3JVY5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlagging Tape
ColorBlack, White
MaterialPVC
Roll Length300 ft.
Roll Width1 3/8"
Thickness1.9 mil.
LegendNo Legend
PatternCheckered
Product TypeFlagging Tape
ReflectivityReflective
Resistance PropertiesUV Resistant
Tape MaterialVinyl
Tape Thickness2 mil.
Tape Width1 3/16"
VisibilityHigh Visibility

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)10.8
Ship length (cm)38.1
Ship width (cm)10.8
HS code3920435000
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialGlow-in-the-darkPrice
PRESCO PRODUCTS CO CKGBK-373 Flagging Tape Green/black 300ft x 1-3/8in | AC9TNP 3JVX9 CKGBK-373Black, Green1.9 mil.PVC-€3.93
PRESCO PRODUCTS CO CKWO-373 Flagging Tape Wh/orange 300 Feet x 1-3/8 In | AC9TNQ 3JVY1 CKWO-373Orange, White1.9 mil.PVC-€3.93
PRESCO PRODUCTS CO CKPGW-373 Flagging Tape Pink Glo/white 150ft x 1-3/8in | AC9TNR 3JVY2 CKPGW-373Pink, White1.9 mil.PVCYes€3.11
PRESCO PRODUCTS CO CKRBK-373 Flagging Tape Red/black 300ft x 1-3/8 In | AC9TNT 3JVY3 CKRBK-373Black, Red1.9 mil.PVC-€3.93
PRESCO PRODUCTS CO CKWR-373 Flagging Tape White/red 300ft x 1-3/8 In | AC9TNU 3JVY4 CKWR-373Red, White1.9 mil.PVC-€3.93
PRESCO PRODUCTS CO CKYBK-373 Flagging Tape Yellow/ Black 300 Feet x 1-3/8 In | AC9TNW 3JVY6 CKYBK-373Black, Yellow1.9 mil.PVC-€3.93
PRESCO PRODUCTS CO CKWY-188 Flagging Tape White/yellow 300 Feet x 1-3/16 In | AE8YED 6GJL2 CKWY-188White, Yellow1.9 mil.PVC-€3.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESCO PRODUCTS CO CKWBK-373 Flagging Tape White/black 300ft x 1-3/8in
€4.40 /unit