Flat Shipping

Flat Shipping at €24.99 + VAT

PRESCO PRODUCTS CO 4536G-200 Marking Flag, 4 Inch x 5 Inch Flag Size, 36 Inch Staff Ht, Green, Blank, No Image | CT7XYQ

PRESCO PRODUCTS CO 4536G-200 Marking Flag, 4 Inch x 5 Inch Flag Size, 36 Inch Staff Ht, Green, Blank, No Image

Item: CT7XYQ Model: 4536G-200Cross Ref: 3LUJ6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMarking Flag
ColorGreen
MaterialPVC
PatternSolid
Preprinted ImagesNo Image
Printed MessageBlank
Size4" x 5"
Staff Height36"
Staff MaterialSteel Wire
Flag MaterialPVC
Flag Size (hxw)4" x 5"

Shipping Info:

Ship weight (kg) 1.521
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStaff MaterialPrinted MessageStaff HeightSizePatternPreprinted ImagesCapacityPkg. Qty.Price
PRESCO PRODUCTS CO SFP36-200 Marking Flag Carrier, Orange, 100 Flags, 36 Inch Length, Aluminum | CT7XWT SFP36-200------100 Flags1€377.38
PRESCO PRODUCTS CO 2315B-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Blue, Blank | CT7XWU 2315B-200Steel WireBlank15"2 1/2" x 3 1/2"SolidNo Image-100€11.98
PRESCO PRODUCTS CO 2315LG-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Fluorescent Lime | CT7XWV 2315LG-200Steel WireBlank15"2 1/2" x 3 1/2"SolidNo Image-100€11.56
PRESCO PRODUCTS CO 2315PG-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Fluorescent Pink | CT7XWW 2315PG-200Steel WireBlank15"2 1/2" x 3 1/2"SolidNo Image-100€13.58
PRESCO PRODUCTS CO 2315G-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Green, Blank | CT7XWX 2315G-200Steel WireBlank15"2 1/2" x 3 1/2"SolidNo Image-100€17.59
PRESCO PRODUCTS CO 2315O-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Orange, Blank | CT7XWY 2315O-200Steel WireBlank15"2 1/2" x 3 1/2"SolidNo Image-100€11.98
PRESCO PRODUCTS CO 2315Y-200 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Yellow, Blank | CT7XWZ 2315Y-200Steel WireBlank15"2 1/2" x 3 1/2"SolidNo Image-100€14.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESCO PRODUCTS CO 4536G-200 Marking Flag, 4 Inch x 5 Inch Flag Size, 36 Inch Staff Ht, Green, Blank, No Image
€20.07 /pack