Flat Shipping

Flat Shipping at €24.99 + VAT

PREMIER PAD 403 E Pads Floor Pads, Heavy Duty, Brown, 4X10, PK 20 | CT7XVQ

PREMIER PAD 403 Floor Pads, Heavy Duty, Brown, 4X10, PK 20

Item: CT7XVQ Model: PAD 403Cross Ref: 51EE59
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad
ColorBrown
Display Qty20
FeaturesIdeal for Cleaning Food Processing Equipment and Heavily Baked on Foods, Less Scrubbing with Durable Fibers, Removes Scuff Marks from Floors, Thick, Heavy Duty Pad Tackles Tough Cleaning jobs
MaterialNylon, Polyester
Overall Length10"
Overall Width4 5/8"
Product TypeScrubbing Pad
ShapeRectangular

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPkg. Qty.Price
PREMIER PAD 4020 WHI E Pads Floor Pads, 20 Inch, White, PK 5 | CT7XVN PAD 4020 WHIPAD 4020 WHI5€40.03
PREMIER PAD 4020 RED E Pads Floor Pads, Buffing, 20In, Red, PK 5 | CT7XVP PAD 4020 REDPAD 4020 RED5€39.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREMIER PAD 403 Floor Pads, Heavy Duty, Brown, 4X10, PK 20
€42.14 /unit