Flat Shipping

Flat Shipping at €24.99 + VAT

PREMIER 85012 Mini Paint Roller Frame 12 Inch Length | AE9PYH 6LFH0

PREMIER 85012 Mini Paint Roller Frame 12 Inch Length

Item: AE9PYH Model: 85012Cross Ref: 6LFH0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Paint Roller Frame
Handle MaterialPlastic
Overall Length12"
PlatingChrome
Roller Length4"
Shank MaterialSteel
Shank Wire Size1/4"
Handle ColorBlack
Overall Frame & Handle Length12"
Paint Roller TypeRoller Frame
Paint TypeAll Paints
Roller Cover Length4"
Roller Frame StyleWire
Roller Frame TypeMini

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.87
Ship length (cm)33.53
Ship width (cm)17.53
HS code7326908575
Country of OriginCN

Product Variants

ProductModelOverall LengthRoller LengthSurfaceNapHandle MaterialShank MaterialHandle TypePaint TypePrice
PREMIER 72514 Mini Paint Roller Frame 6-1/2 In | AC7LQL 38M519 7251414"6 1/2"Smooth1/4"PlasticSteelUniversal ThreadedAll€7.73
PREMIER 85014 Mini Paint Roller Frame 14 Inch Length | AE9PYJ 6LFH1 8501414"6 1/2"--PlasticSteel--€4.37
PREMIER 84012 Mini Paint Roller Frame 4 Inch Cageless | AF9DBE 29UT14 8401212"4"All3/8"PlasticSteelUniversal ThreadedAll€5.03
PREMIER 53821 Mini Paint Roller Frame 6-1/2 Inch Cageless | AF9DBF 29UT15 5382112"6 1/2"Smooth-PlasticSteelUniversal ThreadedAll€7.84
PREMIER 53841 Mini Paint Roller Frame 4 Inch Cageless | AF9DBH 29UT17 5384112"4"Smooth-PlasticSteelUniversal ThreadedAll€5.91
PREMIER 85024 Mini Paint Roller Frame 6-1/2 Inch Cageless | AF9DBL 29UT20 8502424"6 1/2"--PlasticSteelUniversal ThreadedAll€6.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREMIER 85012 Mini Paint Roller Frame 12 Inch Length
€4.16 /unit