Flat Shipping

Flat Shipping at €24.99 + VAT

PREMIER 3LF38 Paint Roller Cover 9 Inch Woven Fabric Pk3 | AF9CVE 29UT43

PREMIER 3LF38 Paint Roller Cover 9 Inch Woven Fabric Pk3

Item: AF9CVE Model: 3LF38Cross Ref: 29UT43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaint Roller Cover
Core MaterialPolypropylene
Cover MaterialWoven Fabric
Length9"
Nap3/8"
Paint TypeAll Paints
SurfaceSemi Smooth
Compatible Roller Frame StyleCage
Core Diameter1 1/2"
Cover TypeStandard
Nap Size3/8"
Overall Length9"
Surface MaterialDrywall
Surface TextureSemi-Smooth

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)5.72
Ship length (cm)22.86
Ship width (cm)17.78
HS code6307909889

Product Variants

ProductModelCover MaterialPaint TypeNapSurfacePkg. Qty.Price
PREMIER 9-TP Paint Roller Cover 9 Inch Nap 3/8 Inch - Pack Of 2 | AB3MTB 1UFL9 9-TPPolyesterWater And Oil Based3/8"Semi-Smooth2€5.13
PREMIER 6PK38 Paint Roller Cover 9 Inch Nap 3/8 Inch - Pack Of 6 | AB3MTC 1UFN1 6PK38PolyesterWater And Oil Based3/8"Semi Smooth6€12.84
PREMIER PR80C9 Paint Roller Cover 9 Inch Nap 3/8 In | AB3MTD 1UFN2 PR80C9PolyesterWater And Oil Based3/8"Semi-Smooth1€2.64
PREMIER 722 Paint Roller Cover, 7", Nap 3/8" | AB7XRB 24K673 722PolyesterWater And Oil Based3/8"Semi Smooth1€2.34
PREMIER 9-STP Paint Roller Cover Carpet Stipple 9 In | AB7XRY 24K694 9-STPCarpet StippleWater And Oil Based--1€11.03
PREMIER PR105C9 Paint Roller Cover 9 Inch Polyester | AB8WBG 29UT37 PR105C9PolyesterAll Paints3/4"Rough1€3.20
PREMIER EF938 Paint Roller Cover 9 Inch Polyester | AB8WBH 29UT61 EF938PolyesterAll Paints3/8"Semi-Smooth1€3.49

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREMIER 3LF38 Paint Roller Cover 9 Inch Woven Fabric Pk3
€18.48 /pack