PREMIER 100600070 Fume Hood 72 Inch 115V | AH9CEL 39P147

PREMIER 100600070 Fume Hood 72 Inch 115V

Item: AH9CEL Model: 100600070Cross Ref: 39P147
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€24,044.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume Hood
Depth31.7"
Height66"
Width72"
Air FlowBy Pass
Air Flow Monitor IncludedNo
AssemblyFully Assembled
Base/stand IncludedNot Required
Base/stand IncludedNo-Base/Stand Required
Base/stand IncludedNo
Base/stand RequiredBase/Stand Required
Blower IncludedYes
Blower IncludedYes-Blower Required
Blower RequiredBlower Required
Blower TypeExplosion Proof
ColorWhite
Current10A
Display TypeDigital
For Use WithGeneral Chemistry
Frequency60 Hz
Housing FinishPowder Coated
Housing MaterialSteel
IncludesBuilt In Exhaust Blower, Explosion Proof
Interior Height43 7/8"
Interior Length5.25 ft.
Interior Width23 1/4"
Lighting TypeIncandescent
Number Of Electrical Duplexes1
Number Of Speeds1
Overall Depth31 3/4"
Overall Height5.5 ft.
Overall Width6 ft.
PhaseSingle
Product TypeHigh Performance Ducted Fume Hood
Protection TypePersonnel
Sash Movement DirectionVertical
Sash Opening Height28"
Sash Opening Width23 1/4"
SeriesProtector Premier
StandardsASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Voltage100-115V AC
Work Surface IncludedNo
Work Surface IncludedNo (Required)
Work Surface RequiredWork Surface Required

Shipping Info:

Ship weight (kg) 240.75
Ship height (cm)198.12
Ship length (cm)111.76
Ship width (cm)203.2
Country of OriginUS

Product Variants

ProductModelHeightDepthPrice
PREMIER 100400000 Fume Hood 48 Inch 115V | AH9CDH 39P121 10040000059"31.7"€11,724.93
RFQ
PREMIER 100400002 Fume Hood 48 Inch 115V | AH9CDJ 39P122 10040000259"31.7"€13,211.80
RFQ
PREMIER 100400020 Fume Hood 48 Inch 230V | AH9CDK 39P123 10040002059"31.7"€12,035.42
RFQ
PREMIER 100400021 Fume Hood 48 Inch 230V | AH9CDL 39P124 10040002159"31.7"€12,570.32
RFQ
PREMIER 100400040 Fume Hood 48 Inch 115V | AH9CDM 39P125 10040004066"31.7"€15,017.06
RFQ
PREMIER 100400042 Fume Hood 48 Inch 115V | AH9CDN 39P126 10040004266"31.7"€17,022.68
PREMIER 100400060 Fume Hood 48 Inch 230V | AH9CDP 39P127 10040006066"31.7"€15,538.42
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREMIER 100600070 Fume Hood 72 Inch 115V
€24,044.95 /unit