PREMIER 100600040 Fume Hood 72 Inch 115V | AH9CEG 39P143

PREMIER 100600040 Fume Hood 72 Inch 115V

Item: AH9CEG Model: 100600040Cross Ref: 39P143
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€20,517.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume Hood
Depth31.7"
Height66"
Width72"
Air FlowBy Pass
Air Flow Monitor IncludedNo
AssemblyFully Assembled
Base/stand IncludedNot Required
Base/stand IncludedNo
Base/stand IncludedNo-Base/Stand Required
Base/stand RequiredBase/Stand Required
Blower IncludedYes-Blower Required
Blower IncludedYes
Blower RequiredBlower Required
Blower TypeStandard
ColorWhite
Current10A
Display TypeDigital
For Use WithGeneral Chemistry
Frequency60 Hz
Housing FinishPowder Coated
Housing MaterialSteel
IncludesBuilt-In Exhaust Blower
Interior Height43 7/8"
Interior Length5.25 ft.
Interior Width23 1/4"
Lighting TypeLED
Number Of Electrical Duplexes1
Number Of Speeds1
Overall Depth31 3/4"
Overall Height5.5 ft.
Overall Width6 ft.
PhaseSingle
Product TypeHigh Performance Ducted Fume Hood
Protection TypePersonnel
Sash Movement DirectionVertical
Sash Opening Height28"
Sash Opening Width23 1/4"
SeriesProtector Premier
StandardsASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Voltage100-115V AC
Work Surface IncludedNo
Work Surface IncludedNo (Required)
Work Surface RequiredWork Surface Required

Shipping Info:

Ship weight (kg) 236.25
Ship height (cm)198.12
Ship length (cm)111.76
Ship width (cm)203.2
Country of OriginUS

Product Variants

ProductModelHeightDepthPrice
PREMIER 100400000 Fume Hood 48 Inch 115V | AH9CDH 39P121 10040000059"31.7"€11,724.93
RFQ
PREMIER 100400002 Fume Hood 48 Inch 115V | AH9CDJ 39P122 10040000259"31.7"€13,211.80
RFQ
PREMIER 100400020 Fume Hood 48 Inch 230V | AH9CDK 39P123 10040002059"31.7"€12,035.42
RFQ
PREMIER 100400021 Fume Hood 48 Inch 230V | AH9CDL 39P124 10040002159"31.7"€12,570.32
RFQ
PREMIER 100400040 Fume Hood 48 Inch 115V | AH9CDM 39P125 10040004066"31.7"€15,017.06
RFQ
PREMIER 100400042 Fume Hood 48 Inch 115V | AH9CDN 39P126 10040004266"31.7"€17,022.68
PREMIER 100400060 Fume Hood 48 Inch 230V | AH9CDP 39P127 10040006066"31.7"€15,538.42
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREMIER 100600040 Fume Hood 72 Inch 115V
€20,517.92 /unit