Flat Shipping

Flat Shipping at €24.99 + VAT

PREDATOR 71-047808WK Arbor Sanding Disc 4-1/2 120g - Pack Of 25 | AA6CXD 13T163

PREDATOR 71-047808WK Arbor Sanding Disc 4-1/2 120g - Pack Of 25

Item: AA6CXD Model: 71-047808WKCross Ref: 13T163
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Mount Sanding Disc
Abrasive GradeFine
Abrasive MaterialProprietary Blend
Abrasive TypeClosed Coat, Resin Bonded
Backing MaterialFiber
ColorGray
Diameter4 1/2"
Grit120
Material ApplicationAluminum And Non Ferrous
Max. Speed11000 RPM
Mounting Hole Size7/8"
Vacuum Hole DesignNo Hole
Arbor Hole TypeUnthreaded
Coating CoverageClosed

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.06
Ship length (cm)11.43
Ship width (cm)11.43
HS code6805301000
Country of OriginKR

Product Variants

ProductModelDiameterMax. SpeedMaterial ApplicationAbrasive MaterialAbrasive GradeAbrasive TypeColorGritPkg. Qty.Price
PREDATOR 71-047808K Arbor Sanding Disc 4-1/2 120g - Pack Of 25 | AA6CWL 13T145 71-047808K4 1/2"11000 RPMMild SteelProprietary BlendFineClosed Coat, Resin BondedGray12025€43.81
PREDATOR 71-057808K Arbor Sanding Disc 5 Inch 120g - Pack Of 25 | AA6CWR 13T151 71-057808K5"10000 RPMMild SteelProprietary BlendFineClosed Coat, Resin BondedGray12025€51.12
PREDATOR 71-077808K Arbor Sanding Disc 7 Inch Predatr 120g - Pack Of 25 | AA6CWY 13T157 71-077808K7"8600 RPMMild SteelProprietary BlendFineClosed Coat, Resin BondedGray12025€68.87
PREDATOR 71-057808WK Arbor Sanding Disc 5 Inch 120g - Pack Of 25 | AA6CXJ 13T169 71-057808WK5"8600 RPMAluminum And Non FerrousProprietary BlendFineClosed Coat, Resin BondedGray12025€90.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREDATOR 71-047808WK Arbor Sanding Disc 4-1/2 120g - Pack Of 25
€86.39 /unit