Flat Shipping

Flat Shipping at €24.99 + VAT

PREDATOR 71-047806WK Arbor Sanding Disc 4-1/2 80g - Pack Of 25 | AA6CXC 13T162

PREDATOR 71-047806WK Arbor Sanding Disc 4-1/2 80g - Pack Of 25

Item: AA6CXC Model: 71-047806WKCross Ref: 13T162
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Mount Sanding Disc
Abrasive GradeGrade MED
Abrasive MaterialProprietary Blend
Abrasive TypeClosed Coat, Resin Bonded
Backing MaterialFiber
ColorGray
Diameter4 1/2"
Grit80
Material ApplicationAluminum And Non Ferrous
Max. Speed11000 RPM
Mounting Hole Size7/8"
Vacuum Hole DesignNo Hole
Arbor Hole TypeUnthreaded
Coating CoverageClosed

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)4.57
Ship length (cm)11.43
Ship width (cm)11.43
HS code6805301000
Country of OriginKR

Product Variants

ProductModelDiameterMax. SpeedMaterial ApplicationAbrasive MaterialAbrasive GradeAbrasive TypeColorGritPkg. Qty.Price
PREDATOR 71-047806K Arbor Sanding Disc 4-1/2 80g - Pack Of 25 | AA6CWK 13T144 71-047806K4 1/2"11000 RPMMild SteelProprietary BlendGrade MEDClosed Coat, Resin BondedGray8025€54.41
PREDATOR 71-077806K Arbor Sanding Disc 7 Inch 80g - Pack Of 25 | AA6CWX 13T156 71-077806K7"8600 RPMMild SteelProprietary BlendGrade MEDClosed Coat, Resin BondedGray8025€58.51
PREDATOR 71-057806WK Arbor Sanding Disc 5 Inch 80g - Pack Of 25 | AA6CXH 13T168 71-057806WK5"10000 RPMAluminum And Non FerrousProprietary BlendGrade MEDClosed Coat, Resin BondedGray8025€91.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PREDATOR 71-047806WK Arbor Sanding Disc 4-1/2 80g - Pack Of 25
€90.14 /unit