Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION 4R05208RHRB689 Surface Vertical Rod, For 1 3/4 Inch Door Thick, 36 Inch, Fits 4 1/2 Inch Stile Width | CT7XTH

PRECISION 4R05208RHRB689 Surface Vertical Rod, For 1 3/4 Inch Door Thick, 36 Inch, Fits 4 1/2 Inch Stile Width

Item: CT7XTH Model: 4R05208RHRB689Cross Ref: 45EV58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€791.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Vertical Rod
Ada CompliantYes
Door HandingRight Handed Reversble
Door Height84"
Door Width36"
Electrical/mechanicalMechanical
Exit Device TypeExit Device
FinishSatin Stainless Steel
Fire RatedNo
Fits Stile Width4 1/2"
For Door Thickness1 3/4"
Lockdown TypeLess Dogging
PerformanceHeavy Duty
Ansi GradeGrade 1
Door Height - Maximum84"
Door Thickness - Maximum1 3/4"
Door Width - Maximum36"
Hand OrientationRight Handed
Lockset TypeMechanical
Performance Duty Rating1
StandardsBHMA

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishMax. Door WidthMax. Door HeightFire RatedFor Door ThicknessDoor HandingFits Stile WidthDoor WidthPrice
PRECISION FL2201 630 3X7 Vertical Rod Exit Only 36In.Fire Rated | AG4YFP 35GR63 FL2201 630 3X7Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"36"€1,774.65
PRECISION FL2201 630 4X7 Vertical Rod Exit Only 48In.Fire Rated | AG4YFQ 35GR64 FL2201 630 4X7Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"48"€2,040.68
PRECISION FL2203 630 3X7 Vertical Rod Exit Device 36In.Fire Rated | AG4YFR 35GR65 FL2203 630 3X7Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"36"€2,040.68
PRECISION 2203 630 3X7 Vertical Rod Exit Device 36In. | AG4YFW 35GR69 2203 630 3X7Satin--No1 3/4" to 2 1/4"Non Handed4 1/8"36"€1,531.88
PRECISION FL2101 630 3 FL2101 630 3'Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"36"€1,520.39
PRECISION FL2103 630 3 FL2103 630 3'Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"36"€1,355.51
PRECISION FL2103 630 4 FL2103 630 4'Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"48"€1,520.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION 4R05208RHRB689 Surface Vertical Rod, For 1 3/4 Inch Door Thick, 36 Inch, Fits 4 1/2 Inch Stile Width
€791.60 /unit