PRECISION 3R02214LBR4914ARHRB630 Less Bottom Rod, 1 3/4 Inch to 2 1/4 Inch Door Thick, 30 Inch to 48 in, 2200 | CT7XHL

PRECISION 3R02214LBR4914ARHRB630 Less Bottom Rod, 1 3/4 Inch to 2 1/4 Inch Door Thick, 30 Inch to 48 in

Item: CT7XHL Model: 3R02214LBR4914ARHRB630Cross Ref: 455U97
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Ada CompliantYes
Ansi GradeGrade 1
Door Height - Maximum120"
Door Height - Minimum80"
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
Door Width - Maximum48"
Door Width - Minimum36"
FinishSatin Stainless Steel
Fire Rating3 hrs.
Fits Stile Width4 1/4"
Hand OrientationRight Handed
Includes HardwareHardware Included
Lockdown TypeHex Key Dogging
Lockset FunctionGovernment Buildings, Hospitals, Schools
Lockset TypeMechanical
Outside Trim TypeLever
Performance Duty Rating1
Product TypeExit Device
PropertiesVandal Resistant
StandardsANSI A117.1, BAA COMPLIANT, CSFM, FLORIDA BUILDING CODE COMPLIANT FOR HURRICANES, ICING AND FREEZING RAIN, 510.6 BLOWING DUST TEST, ILLINOIS ACCESSIBILITY STANDARD COMPLIANT, MIAMI-DADE COUNTY COMPLIANT FOR HURRICANES, MIL-STD 810G SECTION 509.6, MIL-STD 810G SECTION 521.3, TAA COMPLIANT, UL AND CUL 305 LISTED
Ul Fire RatingUBC 7-2, UL10C

Shipping Info:

Ship weight (kg) 12.0375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishMax. Door WidthMax. Door HeightFire RatedFor Door ThicknessDoor HandingFits Stile WidthDoor WidthPrice
PRECISION FL2201 630 3X7 Vertical Rod Exit Only 36In.Fire Rated | AG4YFP 35GR63 FL2201 630 3X7Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"36"€1,774.65
PRECISION FL2201 630 4X7 Vertical Rod Exit Only 48In.Fire Rated | AG4YFQ 35GR64 FL2201 630 4X7Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"48"€2,040.68
PRECISION FL2203 630 3X7 Vertical Rod Exit Device 36In.Fire Rated | AG4YFR 35GR65 FL2203 630 3X7Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"36"€2,040.68
PRECISION 2203 630 3X7 Vertical Rod Exit Device 36In. | AG4YFW 35GR69 2203 630 3X7Satin--No1 3/4" to 2 1/4"Non Handed4 1/8"36"€1,531.88
PRECISION FL2101 630 3 FL2101 630 3'Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"36"€1,520.39
PRECISION FL2103 630 3 FL2103 630 3'Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"36"€1,355.51
PRECISION FL2103 630 4 FL2103 630 4'Satin--Yes1 3/4" to 2 1/4"Non Handed4 1/8"48"€1,520.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION 3R02214LBR4914ARHRB630 Less Bottom Rod, 1 3/4 Inch to 2 1/4 Inch Door Thick, 30 Inch to 48 in