PRECISION COILS W1021824H Heating Coil 1800cfm 11.7gpm 4 x 20 x 26 | AE3VTK 5GEN5

PRECISION COILS W1021824H Heating Coil 1800cfm 11.7gpm 4 x 20 x 26

Item: AE3VTK Model: W1021824HCross Ref: 5GEN5
In Stock

Get it by Tuesday, Jun 17

€1,181.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Coil
Air Flow Rate1800 CFM
Air Pressure Drop0.2 psi
Case MaterialSteel
Casing Connection TypeFlanged
Casing Depth4"
Casing H X W X D20" x 26" x 4"
Casing Height20"
Casing Length26"
Casing TypeFlanged
Casing Width26"
Coils Per Bank1
Connection MaterialCopper
Connection TypeMPT
Fin Height18"
Fin L X H24" x 18"
Fin Length24"
Fin MaterialAluminum
Fin Thickness0.006"
Fin TypeSine
FinishGalvanized
Fins Per Inch10
Flow Capacity11.7 GPM
Fluid TypeHot Water
Heating Capacity114100 btuH
Material Thickness16 ga.
No. Of Rows2
Number Of Feeds2
Number Of Rows2
Supply And Return Connection3/4"
Tube MaterialCopper
Tube Outer Diameter5/8"
Tube Outside Dia.5/8"
Tube Wall Thickness1/5" , 3/16"
Air Flow1800 CFM
Casing Material16 ga. Galvanized Steel
Face Area3 sq. ft.
Required Air Flow1800 CFM
StandardsAHRI TO AHRI STANDARD 410
Temperature Entering Coil55°F
Temperature Leaving Coil113.4°F

Shipping Info:

Ship weight (kg) 14.6295
Ship height (cm)56.39
Ship length (cm)82.55
Ship width (cm)12.19
HS code7322900045
Country of OriginUS

Product Details:

    • Air Pressure Drop (0.2 psi)
    • Casing Depth (4")
    • Casing Height (20")
    • Casing Length (26")
    • Casing Type (Flanged)
    • Coils Per Bank (1)
    • Entering Dry Bulb (55 Degrees F)
    • Face Area (3 sq. ft.)
    • Fin Height (18")
    • Fin Length (24")
    • Fin Material (Aluminium)
    • Fin Thickness (0.006")
    • Fin Type (Sine)
    • Fins per Inch (10)
    • Fluid Type (Hot Water)
    • Leaving Dry Bulb (113.4 Degrees F)
    • Supply and Return Connection (3/4")

Product Variants

ProductModelFlow CapacityNumber Of FeedsNumber Of RowsMaterial ThicknessConnection MaterialPrice
PRECISION COILS W101612N Heating Coil 375cfm 0.9gpm 4 x 8 x 14 | AE3VRY 5GEM4 W101612N0.9 GPM1116 ga.Copper€435.63
PRECISION COILS W101912N Heating Coil 450cfm 1.3gpm 4 x 11 x 14 | AE3VRZ 5GEM5 W101912N1.3 GPM1116 ga.Copper€515.13
PRECISION COILS W1011212N Heating Coil 600cfm 1.8gpm 4 x 14 x 14 | AE3VTA 5GEM6 W1011212N1.8 GPM1116 ga.Copper€520.97
PRECISION COILS W1011224N Heating Coil 1200cfm 3.9gpm 4 x 14 x 26 | AE3VTB 5GEM7 W1011224N3.9 GPM1116 ga.Copper€621.05
PRECISION COILS W1011524N Heating Coil 1500cfm 5.0gpm 4 x 17 x 26 | AE3VTC 5GEM8 W1011524N5 GPM1116 ga.Copper€641.64
PRECISION COILS W1011824N Heating Coil 1800cfm 5.7gpm 4 x 20 x 26 | AE3VTD 5GEM9 W1011824N5.7 GPM2116 ga.Copper€759.37
PRECISION COILS W102612N Heating Coil 375cfm 2.0gpm 4 x 8 x 14 | AE3VTE 5GEN0 W102612N2 GPM1216 ga.Copper€626.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION COILS W1021824H Heating Coil 1800cfm 11.7gpm 4 x 20 x 26
€1,181.83 /unit