Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 69320 Shim Stock Roll Aluminium 0.0050 Inch 6 In | AE4ABZ 5HA25

PRECISION BRAND 69320 Shim Stock Roll Aluminium 0.0050 Inch 6 In

Item: AE4ABZ Model: 69320Cross Ref: 5HA25
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim Stock
Length Tolerance-0.25" to +3"
Rockwell HardnessRockwell 44
Size6 x 100"
TemperFull Hard
Tensile Strength22000 psi
Thickness0.127 mm
Thickness Tolerance-0.00025" to +0.00025"
TypeRoll
Width Tolerance-0.062" to +0.062"
ApplicationAlignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
ColorSilver
FinishPlain
MaterialAluminum
Material Grade/classGrade 1000
Material Quality StandardsAISI 1145-H19, AISI 1200-H18, AISI-1100-H18, ASTM-B209
Product TypeShims
Resistance PropertiesCorrosion Resistant
Shim Length100"
Shim Width6"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)0.01
Ship length (cm)8.13
Ship width (cm)15.24
HS code7606123090
Country of OriginUS

Product Variants

ProductModelThicknessThickness ToleranceTemperRockwell HardnessSizeWidth ToleranceLength TolerancePrice
PRECISION BRAND 69130 Shim Stock Roll Aluminium 0.0010 Inch 6 In | AE4ABV 5HA21 691300.025 mm-Full HardRockwell 446 x 100"-0.062" to +0.062"-0.25" to +3"€83.03
PRECISION BRAND 69195 Shim Stock Roll Aluminium 0.0020 Inch 6 In | AE4ABW 5HA22 691950.051 mm-0.00015" to +0.00015"Full HardRockwell 446 x 100"-0.062" to +0.062"-0.25" to +3"€93.43
PRECISION BRAND 69245 Shim Stock Roll Aluminium 0.0030 Inch 6 In | AE4ABX 5HA23 692450.076 mm-0.00015" to +0.00015"Full HardRockwell 446 x 100"-0.062" to +0.062"-0.25" to +3"€102.09
PRECISION BRAND 69280 Shim Stock Roll Aluminium 0.0040 Inch 6 In | AE4ABY 5HA24 692800.102 mm-0.0002" to +0.0002"Full HardRockwell 446 x 100"-0.062" to +0.062"-0.25" to +3"€87.15
PRECISION BRAND 69345 Shim Stock Roll Aluminium 0.0060 Inch 6 In | AE4ACA 5HA26 693450.152 mm-0.0003" to +0.0003"Full HardRockwell 446 x 100"-0.062" to +0.062"-0.25" to +3"€87.75
PRECISION BRAND 69395 Shim Stock Roll Aluminium 0.0080 Inch 6 In | AE4ACB 5HA27 693950.203 mm-0.0004" to +0.0004"Full HardRockwell 446 x 100"-0.062" to +0.062"-0.25" to +3"€100.54
PRECISION BRAND 69450 Shim Stock Roll Aluminium 0.0100 Inch 6 In | AE4ACC 5HA28 694500.254 mm-0.0005" to +0.0005"Full HardRockwell 446 x 100"-0.062" to +0.062"-0.25" to +3"€118.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 69320 Shim Stock Roll Aluminium 0.0050 Inch 6 In
€104.15 /unit