Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 68245 Shim Stock Roll Copper 0.0030 Inch 6 In | AE4ABM 5HA14

PRECISION BRAND 68245 Shim Stock Roll Copper 0.0030 Inch 6 In

Item: AE4ABM Model: 68245Cross Ref: 5HA14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€275.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim Stock
Length Tolerance-0.25" to +3"
MaterialAnnealed Copper
Rockwell HardnessRockwell F65
Size6 x 100"
TemperAnnealed
Tensile Strength20000 psi
Thickness0.076 mm
Thickness Tolerance-0.0003" to +0.0003"
TypeRoll
Width Tolerance-0.005" to +0.005"
ApplicationAlignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
ColorCopper
FinishPlain
Material Grade/classGrade 110
Material Quality StandardsASTM B152
Product TypeShims
Resistance PropertiesCorrosion Resistant
Shim Length100"
Shim Width6"

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)0.01
Ship length (cm)7.87
Ship width (cm)7.87
HS code7606123090
Country of OriginUS

Product Variants

ProductModelThicknessThickness ToleranceMaterialTemperRockwell HardnessSizeWidth ToleranceLength TolerancePrice
PRECISION BRAND 68130 Shim Stock Roll Copper 0.0010 Inch 6 In | AE4ABK 5HA12 681300.025 mm-0.0003" to +0.0003"Annealed CopperAnnealedRockwell F656 x 100"-0.005" to +0.005"-0.25" to +3"€202.72
PRECISION BRAND 68195 Shim Stock Roll Copper 0.0020 Inch 6 In | AE4ABL 5HA13 681950.051 mm-0.0003" to +0.0003"Annealed CopperAnnealedRockwell F656 x 100"-0.005" to +0.005"-0.25" to +3"€222.86
PRECISION BRAND 68280 Shim Stock Roll Copper 0.0040 Inch 6 In | AE4ABN 5HA15 682800.102 mm-0.0004" to +0.0004"Annealed CopperAnnealedRockwell F656 x 100"-0.005" to +0.005"-0.25" to +3"€255.46
PRECISION BRAND 68320 Shim Stock Roll Copper 0.0050 Inch 6 In | AE4ABP 5HA16 683200.127 mm-0.0004" to +0.0004"Annealed CopperAnnealedRockwell F656 x 100"-0.005" to +0.005"-0.25" to +3"€266.76
PRECISION BRAND 68345 Shim Stock Roll Copper 0.0060 Inch 6 In | AE4ABQ 5HA17 683450.152 mm-0.0004" to +0.0004"Annealed CopperAnnealedRockwell F656 x 100"-0.005" to +0.005"-0.25" to +3"€274.10
PRECISION BRAND 68370 Shim Stock Roll Copper 0.0070 Inch 6 In | AE4ABR 5HA18 683700.178 mm-0.0004" to +0.0004"Annealed CopperAnnealedRockwell F656 x 100"-0.005" to +0.005"-0.25" to +3"€270.24
PRECISION BRAND 68395 Shim Stock Roll, Copper, 0.008" x 6" | AE4ABT 5HA19 683950.203 mm-0.0005" to +0.0005"Annealed CopperAnnealedRockwell F656 x 100"-0.005" to +0.005"-0.25" to +3"€304.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 68245 Shim Stock Roll Copper 0.0030 Inch 6 In
€275.60 /unit