Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PRECISION BRAND 44905 Shim Assortment | AC9WYQ 3L881

PRECISION BRAND 44905 Shim Assortment

Item: AC9WYQ Model: 44905Cross Ref: 3L881
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€109.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim Stock Assortment
MaterialPlastic
Number Of Pieces14
Size5" x 20"
ApplicationGeneral Shimming Applications
FinishPlain
Material Grade/classUngraded
Material Quality StandardsL-P-377, L-P-535
Product TypeColor Coded Shim Assortment
Shim Length20"
Shim Width5"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)0.51
Ship length (cm)50.8
Ship width (cm)14.22
HS code3920690000
Country of OriginUS

Product Variants

ProductModelSizeMaterialPrice
PRECISION BRAND 44910 Shim Assortment | AC9WYR 3L883 4491010" x 20"Plastic€193.08
PRECISION BRAND 44915 Shim Assortment | AC9WYU 3L885 4491520" x 20"Plastic€380.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 44905 Shim Assortment
€109.76 /unit