Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 44832 Arbor Shim 0.0050 x 1 1/2 Id - Pack Of 10 | AE3ZNF 5GY65

PRECISION BRAND 44832 Arbor Shim 0.0050 x 1 1/2 Id - Pack Of 10

Item: AE3ZNF Model: 44832Cross Ref: 5GY65
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.66 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
ColorBlue
Inside Dia.1 1/2"
MaterialPolyester
Outside Dia.2 1/8"
Outside Dia. Tolerance-0.005" to +0.005"
Rockwell HardnessNot Rated
Temp. Range-90°F to +300°F
Tensile Strength30000 psi
Thickness0.127 mm
Thickness Tolerance-0.00025" to +0.00025"
ApplicationGang Cutters, Grinding Tools, Saws, Spacing Of Milling Cutters
FinishPlain
Inside Diameter1 1/2"
Inside Diameter Tolerance+0.005/-0.015"
Material Grade/classUngraded
Material Quality StandardsMS LP-377
Outside Diameter2.125"
Outside Diameter Tolerance+/-0.005"
Product TypeShim
Resistance PropertiesCorrosion Resistant
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.01
Ship length (cm)5.4
Ship width (cm)5.4
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.MaterialRockwell HardnessTensile StrengthThicknessColorTemperPkg. Qty.Price
PRECISION BRAND 25106 Arbor Shim 0.0050 x 3/8 Id - Pack Of 10 | AE3TPN 5FY43 251065/8"3/8"Low Carbon SteelRockwell B9080000 psi0.127 mm-Full Hard10€11.74
PRECISION BRAND 25126 Arbor Shim 0.0050 x 1/2 Id - Pack Of 10 | AE3TQJ 5FY62 251263/4"1/2"Low Carbon SteelRockwell B9080000 psi0.127 mm-Full Hard10€11.58
PRECISION BRAND 25146 Arbor Shim 0.0050 x 5/8 Id - Pack Of 10 | AE3TRE 5FY81 251461"5/8"Low Carbon SteelRockwell B9080000 psi0.127 mm-Full Hard10€13.79
PRECISION BRAND 25166 Arbor Shim 0.0050 x 3/4 Id - Pack Of 10 | AE3UFF 5GA12 251661 1/8"3/4"Low Carbon SteelRockwell B9080000 psi0.127 mm-Full Hard10€14.32
PRECISION BRAND 25186 Arbor Shim 0.0050 x 7/8 Id - Pack Of 10 | AE3UGB 5GA31 251861 3/8"7/8"Low Carbon SteelRockwell B9080000 psi0.127 mm-Full Hard10€15.98
PRECISION BRAND 25226 Arbor Shim 0.0050 x 1 1/8 Id - Pack Of 10 | AE3UHT 5GA69 252261 5/8"1 1/8"Low Carbon SteelRockwell B9080000 psi0.127 mm-Full Hard10€17.58
PRECISION BRAND 25246 Arbor Shim 0.0050 x 1 1/4 Id - Pack Of 10 | AE3UJN 5GA88 252461 3/4"1 1/4"Low Carbon SteelRockwell B9080000 psi0.127 mm-Full Hard10€17.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 44832 Arbor Shim 0.0050 x 1 1/2 Id - Pack Of 10
€35.66 /pack