Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 44825 Arbor Shim 0.0300 x 1 3/8 Id - Pack Of 10 | AE3ZMY 5GY58

PRECISION BRAND 44825 Arbor Shim 0.0300 x 1 3/8 Id - Pack Of 10

Item: AE3ZMY Model: 44825Cross Ref: 5GY58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
ColorCoral
Inside Dia.1 3/8"
MaterialPVC
Outside Dia.1 7/8"
Outside Dia. Tolerance-0.005" to +0.005"
Rockwell HardnessNot Rated
Temp. Range-10°F to +155°F
Tensile Strength6600 psi
Thickness0.762 mm
Thickness Tolerance-0.0015" to +0.0015"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.08
Ship length (cm)4.76
Ship width (cm)4.76
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialColorRockwell HardnessTemp. RangeTensile StrengthPkg. Qty.Price
PRECISION BRAND 44727 Arbor Shim 0.0300 x 1/2 Id Coral - Pack Of 10 | AE3YEC 5GU50 447273/4"1/2"0.762 mmPVCCoralNot Rated-10°F to +155°F6600 psi10€33.03
PRECISION BRAND 44741 Arbor Shim 0.0300 x 5/8 Id Coral - Pack Of 10 | AE3YET 5GU64 447411"5/8"0.762 mmPVCCoralNot Rated-10°F to +155°F6600 psi10€32.07
PRECISION BRAND 44755 Arbor Shim 0.0300 x 3/4 Id Coral - Pack Of 10 | AE3YFH 5GU78 447551 1/8"3/4"0.762 mmPVCCoralNot Rated-10°F to +155°F6600 psi10€34.28
PRECISION BRAND 44769 Arbor Shim 0.0300 x 7/8 Id Coral - Pack Of 10 | AE3YFY 5GU92 447691 3/8"7/8"0.762 mmPVCCoralNot Rated-10°F to +155°F6600 psi10€32.68
PRECISION BRAND 44783 Arbor Shim 0.0300 x 1 Id Coral - Pack Of 10 | AE3ZLC 5GY16 447831 1/2"1"0.762 mmPVCCoralNot Rated-10°F to +155°F6600 psi10€33.18
PRECISION BRAND 44797 Arbor Shim 0.0300 x 1 1/8 Id - Pack Of 10 | AE3ZLT 5GY30 447971 5/8"1 1/8"0.762 mmPVCCoralNot Rated-10°F to +155°F6600 psi10€32.53
PRECISION BRAND 44811 Arbor Shim 0.0300 x 1 1/4 Id - Pack Of 10 | AE3ZMH 5GY44 448111 3/4"1 1/4"0.762 mmPVCCoralNot Rated-10°F to +155°F6600 psi10€32.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 44825 Arbor Shim 0.0300 x 1 3/8 Id - Pack Of 10
€33.65 /pack