Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 44808 Arbor Shim 0.0150 x 1 1/4 Id - Pack Of 10 | AE3ZME 5GY41

PRECISION BRAND 44808 Arbor Shim 0.0150 x 1 1/4 Id - Pack Of 10

Item: AE3ZME Model: 44808Cross Ref: 5GY41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.46 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
ColorPink
Inside Dia.1 1/4"
MaterialPVC
Outside Dia.1 3/4"
Outside Dia. Tolerance-0.005" to +0.005"
Rockwell HardnessNot Rated
Temp. Range-10°F to +155°F
Tensile Strength6600 psi
Thickness0.381 mm
Thickness Tolerance-0.00075" to +0.00075"
ApplicationGang Cutters, Grinding Tools, Saws, Spacing Of Milling Cutters
FinishPlain
Inside Diameter1.25"
Inside Diameter Tolerance+0.005/-0.015"
Material Grade/classUngraded
Material Quality StandardsMS LP-535
Outside Diameter1.75"
Outside Diameter Tolerance+/-0.005"
Product TypeShim
Resistance PropertiesCorrosion Resistant
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.04
Ship length (cm)4.45
Ship width (cm)4.45
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.MaterialRockwell HardnessTensile StrengthThicknessColorTemperPkg. Qty.Price
PRECISION BRAND 25112 Arbor Shim 0.0150 x 3/8 Id - Pack Of 10 | AE3TPV 5FY49 251125/8"3/8"Low Carbon SteelRockwell B9080000 psi0.381 mm-Full Hard10€11.52
PRECISION BRAND 25132 Arbor Shim 0.0150 x 1/2 Id - Pack Of 10 | AE3TQQ 5FY68 251323/4"1/2"Low Carbon SteelRockwell B9080000 psi0.381 mm-Full Hard10€11.52
PRECISION BRAND 25152 Arbor Shim 0.0150 x 5/8 Id - Pack Of 10 | AE3TRL 5FY87 251521"5/8"Low Carbon SteelRockwell B9080000 psi0.381 mm-Full Hard10€13.86
PRECISION BRAND 25172 Arbor Shim 0.0150 x 3/4 Id - Pack Of 10 | AE3UFM 5GA18 251721 1/8"3/4"Low Carbon SteelRockwell B9080000 psi0.381 mm-Full Hard10€14.27
PRECISION BRAND 25192 Arbor Shim 0.0150 x 7/8 Id - Pack Of 10 | AE3UGH 5GA37 251921 3/8"7/8"Low Carbon SteelRockwell B9080000 psi0.381 mm-Full Hard10€15.93
PRECISION BRAND 25232 Arbor Shim 0.0150 x 1 1/8 Id - Pack Of 10 | AE3UHZ 5GA75 252321 5/8"1 1/8"Low Carbon SteelRockwell B9080000 psi0.381 mm-Full Hard10€16.85
PRECISION BRAND 25252 Arbor Shim 0.0150 x 1 1/4 Id - Pack Of 10 | AE3UJV 5GA94 252521 3/4"1 1/4"Low Carbon SteelRockwell B9080000 psi0.381 mm-Full Hard10€16.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 44808 Arbor Shim 0.0150 x 1 1/4 Id - Pack Of 10
€31.46 /pack