Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 44779 Arbor Shim 0.0125 x 1 Id Black - Pack Of 10 | AE3ZKY 5GY12

PRECISION BRAND 44779 Arbor Shim 0.0125 x 1 Id Black - Pack Of 10

Item: AE3ZKY Model: 44779Cross Ref: 5GY12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
ColorBlack
Inside Dia.1"
MaterialPVC
Outside Dia.1 1/2"
Outside Dia. Tolerance-0.005" to +0.005"
Rockwell HardnessNot Rated
Temp. Range-10°F to +155°F
Tensile Strength6600 psi
Thickness0.318 mm
Thickness Tolerance-0.000625" to +0.000625"
ApplicationGang Cutters, Grinding Tools, Saws, Spacing Of Milling Cutters
FinishPlain
Inside Diameter1"
Inside Diameter Tolerance+0.005/-0.015"
Material Grade/classUngraded
Material Quality StandardsMS LP-535
Maximum Operating Temperature155°F
Minimum Operating Temperature-10°F
Outside Diameter1.5"
Outside Diameter Tolerance+/-0.005"
Product TypeShim
Resistance PropertiesCorrosion Resistant
Round Shim TypeArbor Shim
TemperNot Rated

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.03
Ship length (cm)3.81
Ship width (cm)3.81
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.ThicknessMaterialRockwell HardnessTensile StrengthColorTemperPkg. Qty.Price
PRECISION BRAND 25111 Arbor Shim 0.0120 x 3/8 Id - Pack Of 10 | AE3TPU 5FY48 251115/8"3/8"0.305 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€12.78
PRECISION BRAND 25131 Arbor Shim 0.0120 x 1/2 Id - Pack Of 10 | AE3TQP 5FY67 251313/4"1/2"0.305 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€12.62
PRECISION BRAND 25151 Arbor Shim 0.0120 x 5/8 Id - Pack Of 10 | AE3TRK 5FY86 251511"5/8"0.305 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€14.93
PRECISION BRAND 25171 Arbor Shim 0.0120 x 3/4 Id - Pack Of 10 | AE3UFL 5GA17 251711 1/8"3/4"0.305 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€15.15
PRECISION BRAND 25191 Arbor Shim 0.0120 x 7/8 Id - Pack Of 10 | AE3UGG 5GA36 251911 3/8"7/8"0.305 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€16.37
PRECISION BRAND 25231 Arbor Shim 0.0120 x 1 1/8 Id - Pack Of 10 | AE3UHY 5GA74 252311 5/8"1 1/8"0.305 mmSteelRockwell B9080000 psi-Full Hard10€18.03
PRECISION BRAND 25251 Arbor Shim 0.0120 x 1 1/4 Id - Pack Of 10 | AE3UJU 5GA93 252511 3/4"1 1/4"0.305 mmLow Carbon SteelRockwell B9080000 psi-Full Hard10€18.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 44779 Arbor Shim 0.0125 x 1 Id Black - Pack Of 10
€34.55 /pack