Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 44703 Arbor Shim 0.0020 x 3/8 Id Red - Pack Of 10 | AE3YDB 5GU26

PRECISION BRAND 44703 Arbor Shim 0.0020 x 3/8 Id Red - Pack Of 10

Item: AE3YDB Model: 44703Cross Ref: 5GU26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
ColorRed
Inside Dia.3/8"
MaterialPolyester
Outside Dia.5/8"
Outside Dia. Tolerance-0.005" to +0.005"
Rockwell HardnessNot Rated
Temp. Range-90°F to +300°F
Tensile Strength30000 psi
Thickness0.051 mm
Thickness Tolerance-0.0001" to +0.0001"
ApplicationGang Cutters, Grinding Tools, Saws, Spacing Of Milling Cutters
FinishPlain
Inside Diameter3/8"
Inside Diameter Tolerance+0.005/-0.015"
Material Grade/classUngraded
Material Quality StandardsMS LP-377
Outside Diameter0.625"
Outside Diameter Tolerance+/-0.005"
Product TypeShim
Resistance PropertiesCorrosion Resistant
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.01
Ship length (cm)1.59
Ship width (cm)1.59
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThicknessMaterialColorTemp. RangeTensile StrengthOutside Dia.Inside Dia.Rockwell HardnessPkg. Qty.Price
PRECISION BRAND 44704 Arbor Shim 0.0030 x 3/8 Id Green - Pack Of 10 | AE3YDC 5GU27 447040.076 mmPolyesterGreen-90°F to +300°F30000 psi5/8"3/8"Not Rated10€31.93
PRECISION BRAND 44706 Arbor Shim 0.0050 x 3/8 Id Blue - Pack Of 10 | AE3YDE 5GU29 447060.127 mmPolyesterBlue-90°F to +300°F30000 psi5/8"3/8"Not Rated10€32.49
PRECISION BRAND 44707 Arbor Shim 0.0075 x 3/8 Id Matte - Pack Of 10 | AE3YDF 5GU30 447070.191 mmPVCMatte-10°F to +155°F6600 psi5/8"3/8"Not Rated10€31.99
PRECISION BRAND 44708 Arbor Shim 0.0100 x 3/8 Id Brown - Pack Of 10 | AE3YDG 5GU31 447080.254 mmPVCBrown-10°F to +155°F6600 psi5/8"3/8"Not Rated10€32.14
PRECISION BRAND 44709 Arbor Shim 0.0125 x 3/8 Id Black - Pack Of 10 | AE3YDH 5GU32 447090.318 mmPVCBlack-10°F to +155°F6600 psi5/8"3/8"Not Rated10€32.49
PRECISION BRAND 44710 Arbor Shim 0.0150 x 3/8 Id Pink - Pack Of 10 | AE3YDJ 5GU33 447100.381 mmPVCPink-10°F to +155°F6600 psi5/8"3/8"Not Rated10€27.78
PRECISION BRAND 44712 Arbor Shim 0.0250 x 3/8 Id White - Pack Of 10 | AE3YDL 5GU35 447120.635 mmPVCWhite-10°F to +155°F6600 psi5/8"3/8"Not Rated10€28.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 44703 Arbor Shim 0.0020 x 3/8 Id Red - Pack Of 10
€37.21 /pack